Shop All Electronic and Laser Leveling Kits
Milwaukee Tool
24" REDSTICK Digital Level w/ PINPOINT Measurement Technology
Mfr # MLDIG24
Zoro # G1938515
product price: $292.99
/ea
Free Shipping & Returns
$292.99
Delivery to commercial address only
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Type Digital
- Application For Leveling
- Accuracy 0.03 Degrees for 0 Degrees and 90 Degrees , All Other Angles: 0.1 Degrees
- Power Source 4V Lithium Battery
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # MLDIG24
- Zoro # G1938515
- UPC # 045242516445
- Country of Origin Viet Nam
- Category Electronic and Laser Leveling Kits
Dimensions
Length (In.) | 24 in |
Overall Width | 1 3/8 in |
Overall Length | 24 in |
Overall Height | 2 3/4 in |
Battery Size | 4V |
Description
Digital Level, Measuring Range - Maximum 360 Degrees , Measuring Range - Minimum 360 Degrees , Magnet Type Not Applicable, Number of Magnets 0, Accuracy - Other Angles +/-0.10 Degrees , Overall Length 24 in, Battery Size 4V, Includes Batteries Batteries Included, Accuracy - 0 and 90 +/-0.03 Degrees , Frame Material Aluminum, Preset Angles 0 Degrees , Display Type LCD, Total Number of Vials 0, Accuracy - Inverted 1 Degrees -89 Degrees /.10 Degrees
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 1/8-21/32" 108 Piece Blind Hole Spotter Set (8016-0108)
- MELIN TOOL CO Cobalt Countersink, 60 deg., 3/4", Number of Flutes: 3 (HSP3-3/4-60)
- DYNAMIC Tools 3/8" Drive 6 Point Metric, 15mm Universal Joint Socket, Chrome (D008715)
- PROTO 1/2 in Drive Socket Set Metric, SAE 23 Pieces 3/8 in to 1 in, 10 mm to 19 mm , Black Phosphate (J74323IM)
- MILWAUKEE TOOL Digital Level, 4V Lithium Battery, 48" L (MLDIG48, 2114-21)
- MILWAUKEE TOOL Digital Level, 4V Lithium Battery, 14" L (MLDIG14, 2114-21)
- MILWAUKEE TOOL 48" REDSTICK Digital Level w/PINPOINT Measurement Technology (MLDIG48)
- MILWAUKEE TOOL Digital Level, 4V Lithium Battery, 24" L (MLDIG24, 2114-21)
- MILWAUKEE TOOL 14” REDSTICK Digital Level w/ PINPOINT Measurement Technology (MLDIG14)
- MILWAUKEE TOOL 72" REDSTICK Digital Level w/ PINPOINT Measurement Technology (MLDIG72)
- KAPRO 842GS Prolaser Bambino Cross Laser Level (Green) (842-Set Green)
- Milwaukee Tool Levels, Compasses, and Plumb Bobs