Shop All Box, I-Beam, and Torpedo Levels
Milwaukee Tool
24" REDSTICK Box Level
Mfr # MLBX24
Zoro # G7559233
$61.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Length 24"
- Color Red
- Width 1.199606
- Application Leveling and layout
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Milwaukee Tool
- MFR # MLBX24
- Zoro # G7559233
- UPC # 045242481514
- Country of Origin China
- Category Box, I-Beam, and Torpedo Levels
Dimensions
Length | 24" |
Width | 1.199606 |
Depth | 2.53 |
Height | 1.1996063 |
Details
Promotion Restriction | Not eligible for promotion |
Color | Red |
Application | Leveling and layout |
Item | Box Level |
Weight | 1.805567 |
Material | Aluminum |
Description
Milwaukee,Box Level,24 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFORMANCE TOOL 1/2 In Dr. Impact Socket 27Mm Socket Imp 27Mm, M837 (M837)
- VAUGHAN Split Head Hammer, 4 lb., 13-3/4" L (SH200)
- MAKITA 1-1/4 HP* Compact Router Kit (RT0701CX3)
- WESTWARD Transfer Punch Set, #1 to #60, 60 Pc (22N851)
- MILWAUKEE TOOL 59" REDSTICK Box Level (MLBX59)
- MILWAUKEE TOOL 78”/32” REDSTICK Magnetic Box Level Jamb Set (MLBXJBM)
- MILWAUKEE TOOL 3 in. Pocket Level (48-22-5603)
- MILWAUKEE TOOL 72" REDSTICK Compact Box Level (MLCM72)
- MILWAUKEE TOOL Milwaukee 48" Magnetic I-Beam Level (MLIBM48)
- MILWAUKEE TOOL 24" REDSTICK Compact Box Level (MLCM24)
- STABILA Plate Level Case, 24", 48", 6-10 ft. (30045)
- Milwaukee Tool Levels, Compasses, and Plumb Bobs