Shop All Nail Pullers, Wrecking and Pry Bars
Milwaukee Tool
24" Pry Bar
Mfr # 45-74-9224
Zoro # G811745005
Not eligible for select promotions
$39.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features All Metal Core, Comfortable Tri-Lobe Handle, Corrosion Resistant, Hammer-Ready Strike Cap, I-Beam Design: upto 40% Stronger, Lifetime Guarantee
- Overall Length 24 in
- Weight 1.8 lb
- Type Pry Bars
- Finish Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Milwaukee Tool
- MFR # 45-74-9224
- Zoro # G811745005
- UPC # 045242721078
- Country of Origin Thailand
- Category Nail Pullers, Wrecking and Pry Bars
Dimensions
Overall Length | 24 in |
Bar Width | 1 5/8 in |
Details
Promotion Restriction | Not eligible for promotion |
Features | All Metal Core, Comfortable Tri-Lobe Handle, Corrosion Resistant, Hammer-Ready Strike Cap, I-Beam Design: upto 40% Stronger, Lifetime Guarantee |
Weight | 1.8 lb |
Type | Pry Bars |
Item | 24" Pry Bar |
Finish | Chrome |
Bar Material | Metal |
Includes Handle | Yes |
Description
Twenty Four In. Pry Bar
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MELIN TOOL CO Cobalt Countersink, 82 deg., 3/4" (HSP3-3/4-82)
- DRILL AMERICA DAM316512 3/16"x5-1/2" Carbide Tipped Concrete Screw Anchor Bit (DAM316512)
- MILWAUKEE TOOL 4-1/2" Dry Core Masonry Bit (48-17-0045)
- XCELITE Precision Torx Screwdriver Torx(R) #5, #6, #7, #8, #10, #12 (XPTX600)
- MILWAUKEE TOOL 15 in. Pry Bar (48-22-9035)
- MILWAUKEE TOOL 10 in. Molding Puller (48-22-9033)
- MILWAUKEE TOOL 12 in. Nail Puller (48-22-9032)
- MILWAUKEE TOOL 36 in. Pry Bar (45-74-9236)
- MILWAUKEE TOOL 9 in. Finish Nail Puller (48-22-9030)
- MILWAUKEE TOOL 42 in. Pry Bar (45-74-9242)
- EAZYPOWER Masonry Drill Bit, 3/16", 4" L (87961)
- Milwaukee Tool Nail Pullers, Wrecking and Pry Bars