Shop All Box, I-Beam, and Torpedo Levels
Milwaukee Tool
24 in. to 40 in. eXT Extendable True Blue? Box Level
Mfr # EXT40
Zoro # G802565780
Free Shipping & Returns
$94.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Accuracy 0.0005"/in
- Color Blue
- Width 1-1/27 in
- Number of Level Vials 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Milwaukee Tool
- MFR # EXT40
- Zoro # G802565780
- UPC # 45242529759
- Country of Origin Viet Nam
- Category Box, I-Beam, and Torpedo Levels
Dimensions
Length | 24 in |
Width | 1-1/27 in |
Height | 2.38 in |
Details
Promotion Restriction | Not eligible for promotion |
Accuracy | 0.0005"/in |
Color | Blue |
Number of Level Vials | 1 |
Number of Plumb Vials | 1 |
Type | Box Beam |
Total Number of Vials | 2 |
Material | Aluminum |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE Band Saw Blade, 11 ft. 3 in L, 1" W, 6/10 TPI, 0.035" Thick, Bimetal (ZWEG083C610MAT-11' 3)
- IRWIN BIT DRILL 1/2"" COBALT CD (3016132)
- WESTWARD Square Hand File, 6 In, 33/35 TPI (12F791)
- DRILL AMERICA 3/64" HSS Black Oxide Jobber Length Drill Bit, Number of Flutes: 2 (DWDN3/64)
- MILWAUKEE TOOL Milwaukee Starter Set (MLBXC48)
- MILWAUKEE TOOL 10" Die cast Torpedo Level w/360 Degree Locking Vial (48-22-5210)
- MILWAUKEE TOOL 9 in. Magnetic Digital Torpedo Level (EM105.9)
- MILWAUKEE TOOL 24" REDSTICK Concrete Level (MLCON24)
- MILWAUKEE TOOL 16" REDSTICK Box Level (MLBX16)
- MILWAUKEE TOOL 78”/32” REDSTICK Magnetic Box Level Jamb Set (MLBXJBM)
- IRWIN I-Beam Level, 36in, PK6 (1801092)
- Milwaukee Tool Box, I-Beam, and Torpedo Levels