Shop All Pipe Wrenches
Milwaukee Tool
24 in L 3 in Cap. Cast Iron Straight Pipe Wrench
Mfr # 48-22-7124
Zoro # G6624429
product price: $69.97
/ea
$69.97
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Jaw Capacity 3 in
- Handle Material Cast Iron
- Jaw Type Serrated
- Nonsparking No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 48-22-7124
- Zoro # G6624429
- UPC # 045242500802
- Country of Origin China
- Category Pipe Wrenches
Dimensions
Overall Length | 24 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Straight Pipe Wrench |
Jaw Capacity | 3 in |
Handle Material | Cast Iron |
Jaw Type | Serrated |
Nonsparking | No |
Tether Capable | Tether Ready |
Material | Steel |
Jaw Material | Alloy Steel |
Handle Type | Ergonomic |
Features | Overbite Jaw Allows for Largest Gripping Surface; Ergonomic Handle Design that Helps Prevent Fatigue and Slip; Dual Coil Springs for Maximum Durability and Tool Life; Limited Lifetime Warranty |
Finish | Black Oxide |
Non-Magnetic | Yes |
Tether Style | Tether Ready |
Corrosion Resistant | No |
Jaw Texture | Serrated |
Insulated | No |
Adjustment Type | Groove |
Adjustable | Manual |
Description
Straight Pipe Wrench, Cast Iron, Black Oxide, Jaw Capacity 3 in, Serrated, Overall Length 24 in, Ergonomic, Tether Ready, Insulated No, Non-Magnetic Yes, Nonsparking No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP M10-1.25 D5 Limit Metric TiN Coated Plug Tap (1011-7706)
- TUNGALOY Turning Indexable Insert CCMT21.51, PK10 (6820961)
- KIPP Machine Handle, Revolving, Similar to DIN 98 Style E, Steel, Blue Passivated, L1=67 mm, D= M8 (K0168.0820067)
- MILWAUKEE TOOL 1-1/4" x 1" Annular Cutter (49-59-1250)
- MILWAUKEE TOOL 48 in L 6 in Cap. Cast Iron Straight Pipe Wrench (48-22-7148)
- MILWAUKEE TOOL 6 in L 3/4 in Cap. Cast Iron Straight Pipe Wrench (48-22-7106)
- MILWAUKEE TOOL 48 in L 8 in Cap. Cast Iron Straight Pipe Wrench (48-22-7160)
- MILWAUKEE TOOL 14 in L 2 in Cap. Aluminum Straight Pipe Wrench (48-22-7214)
- MILWAUKEE TOOL Pipe Wrench, Straight, Aluminum, 36 in L, 5 in Jaw Capacity (48-22-7236)
- MILWAUKEE TOOL 8 in L 1 in Cap. Cast Iron Straight Pipe Wrench (48-22-7108)
- KNIPEX 16 in L 2 3/8 in Cap. Alloy Steel Swedish Pipe Wrench (83 10 015)
- Milwaukee Tool Wrenches