Shop All Food Service Appliance Parts
Milwaukee Tool
24 in. Heavy Duty Magnetic Sweep
Mfr # 27060
Zoro # G002541706
product price: $125.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 15.0 Inches
- Width 27.0 Inches
- Handle Yes
- Weight 17.0 lbs
- Maximum Length (in) 13.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 27060
- Zoro # G002541706
- UPC # 15812270602
- Country of Origin Taiwan, Province of China
- Category Food Service Appliance Parts
Dimensions
Height | 15.0 Inches |
Width | 27.0 Inches |
Maximum Length (in) | 13.5 |
Details
Promotion Restriction | Not eligible for promotion |
Handle | Yes |
Weight | 17.0 lbs |
Maximum Pulling Force (lb) | 30 |
Number of Wheels | 2 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CVP Custom Variety Pack Flavored Coffee VP - 40 ct (WM-CVP-Flavor-40)
- ADAMS RITE Paddle Operator, 4500,4900 Push To The Left, Reversible 1-3/4" Door Thickness Dark Bronze (ADR-4590-02-00-313)
- CRESTWARE Stainless Steel Measuring Spoon Set (MEASP)
- EDLUND 9 in Tong (4409 HDL)
- MILWAUKEE TOOL GUARD ASSEMBLY (ML14-46-0406)
- MILWAUKEE TOOL WET PICKUP CONV PAN (ML49-90-1610)
- CARTER HOFFMANN Thermometer 2, 20-220 F, 3'' Flan (18616-0010)
- STAR MANUFACTURING Orifice (55) (3668)
- MONTAGUE Burner Indicator Light 28 Volt (25872-5)
- GOLD MEDAL Filter 5 X 10 X 2 (69850)
- PERLICK Field Inst. Soap Dispenser (7055-269AR)
- Milwaukee Tool Food Service Appliance Parts