Shop All Bolt Cutters
Milwaukee Tool
24 Forged Steel Blade Bolt Cutter Bolt Lock
Mfr # 48-22-4024
Zoro # G4616955
product price: $89.19
/ea
Free Shipping & Returns
$89.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Blade Configuration End Cut
- Jaw Capacity 3/8 in
- Handle Length (in) 21
- Replaceable Head Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 48-22-4024
- Zoro # G4616955
- Country of Origin China
- Category Bolt Cutters
Dimensions
Handle Length (in) | 21 |
Details
Promotion Restriction | Not eligible for promotion |
Blade Configuration | End Cut |
Jaw Capacity | 3/8 in |
Replaceable Head | Yes |
Sharpenable | Yes |
Description
24 Forged Steel Blade Bolt Cutter Bolt Lock
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL DIPPED COMPACT WIRE STRIPPER� (48-22-3043)
- PROTO Ignition Open End Wrench, 3/8" Head Size (J3136)
- PROTO 3/4 in Drive, 19mm Triple Square Metric Socket, 12 Points (J5519M)
- DRILL AMERICA 1-23/64" Reduced Shank HSS Drill Bit 1/2" Shank, Number of Flutes: 2 (DWDRSD1-23/64)
- MILWAUKEE TOOL Adaptable Bolt Cutter w/Powermove, 24 in. (48-22-4124)
- MILWAUKEE TOOL Bolt Cutter, 14 in. (48-22-4014)
- MILWAUKEE TOOL Bolt Cutter, 30 in. (48-22-4031)
- MILWAUKEE TOOL 18 in. Fiberglass Bolt Cutter with PIVOTMOVE Rotating Handles (48-22-4218)
- MILWAUKEE TOOL 24 in. Fiberglass Bolt Cutters with PIVOTMOVE Rotating Handles (48-22-4224)
- KRAFT TOOL Bolt Cutter, Heavy Duty, 42" (GG142)
- RIDGID RIDGID® 14233 38" S36 Heavy Duty Bolt Cutter (14233)
- Milwaukee Tool Knives, Cutters & Snips