Shop All Box, I-Beam, and Torpedo Levels
Milwaukee Tool
24" / 48" REDSTICK Magnetic Box Level Set
Mfr # MLBXSM48
Zoro # G7558612
product price: $159.97
/ea
Free Shipping & Returns
Not eligible for select promotions
$159.97
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 24" / 48"
- Color Red
- Width 2.399212
- Application Leveling and layout
- Height 2.4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # MLBXSM48
- Zoro # G7558612
- UPC # 045242481729
- Country of Origin Viet Nam
- Category Box, I-Beam, and Torpedo Levels
Dimensions
Length | 24" / 48" |
Width | 2.399212 |
Height | 2.4 |
Depth | 2.53 |
Details
Promotion Restriction | Not eligible for promotion |
Color | Red |
Application | Leveling and layout |
Item | Level Set |
Material | Aluminum |
Weight | 5.055148 |
Description
Milwaukee,Box Level Set,24 In./48 In.,Mag
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Telescopic Magnetic Retrieving Tool (J2375)
- BISON Hard Top Jaws for Scroll Chuck, 12 3-Jaw, 3 Piece Set, (7-883-312)
- DEWALT 4" 6 TPI T-Shank Fast Cutting Wood Cutting Jig Saw Blade (DW3750H2)
- DRILL AMERICA 1"-1/4-12 HSS Left Hand Plug Tap (DWTP1-1/4-12LH)
- MILWAUKEE TOOL 24"/ 48" REDSTICK Box Level Set (MLBXS48)
- MILWAUKEE TOOL 72" REDSTICK Compact Box Level (MLCM72)
- MILWAUKEE TOOL 24" REDSTICK Magnetic Box Level (MLBXM24)
- MILWAUKEE TOOL Milwaukee Starter Set (MLBXC48)
- MILWAUKEE TOOL Pocket Level (48-22-5102)
- MILWAUKEE TOOL 24" REDSTICK Concrete Level (MLCON24)
- STABILA Box Beam Level Set, 16 and 48 in L, 2 Pc (37816)
- Milwaukee Tool Box, I-Beam, and Torpedo Levels