Shop All Box, I-Beam, and Torpedo Levels
Milwaukee Tool
24"/ 48" REDSTICK Box Level Set
Mfr # MLBXS48
Zoro # G7558980
product price: $189.97
/ea
Free Shipping & Returns
$189.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Length 24", 48"
- Accuracy 0.029 Degrees
- Features Strongest; Most Durable Frame; Reinforced Vial Retention; SHARPSITETM Vial Technology; Best readability; Impact protected; High Contrast Vial System is Easy to Clean and Optimizes Visibility; High Density; Removable End-Caps Protect Frame and Provide Access in Tight Spaces; Wide, Durable Handles for Comfort and Portability; Precision Milled Measuring Surface Guarantees Accuracy in all Working Positions; Overmolded; Non-Slip Grips Stick to the Wall; Prevent Sliding; All-Metal Hang Hole for Storage
- Magnetic/Nonmagnetic Magnetic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # MLBXS48
- Zoro # G7558980
- UPC # 045242481712
- Country of Origin Viet Nam
- Category Box, I-Beam, and Torpedo Levels
Dimensions
Length | 24", 48" |
Details
Promotion Restriction | Not eligible for promotion |
Accuracy | 0.029 Degrees |
Features | Strongest; Most Durable Frame; Reinforced Vial Retention; SHARPSITETM Vial Technology; Best readability; Impact protected; High Contrast Vial System is Easy to Clean and Optimizes Visibility; High Density; Removable End-Caps Protect Frame and Provide Access in Tight Spaces; Wide, Durable Handles for Comfort and Portability; Precision Milled Measuring Surface Guarantees Accuracy in all Working Positions; Overmolded; Non-Slip Grips Stick to the Wall; Prevent Sliding; All-Metal Hang Hole for Storage |
Magnetic/Nonmagnetic | Magnetic |
Item | Milwaukee,Box Level Set,24"/48" |
Description
Milwaukee,Box Level Set,24 In./48 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTSMAN Long Nose Pliers, Needle Shape (CMHT81644)
- EZRED Replacement Head Kit, 1/4" Square Drive (RK4S12LA)
- MAXPOWER Wrench, Adjustable, Chrome, 6" (211)
- HARVEY TOOL Chamfer Cutter - Flat End (763645-C3)
- MILWAUKEE TOOL Pocket Level (48-22-5102)
- MILWAUKEE TOOL Metric Compact Billet Torpedo Level (48-22-5207)
- MILWAUKEE TOOL 24" REDSTICK Concrete Level (MLCON24)
- MILWAUKEE TOOL 24" REDSTICK Box Level (MLBX24)
- MILWAUKEE TOOL Milwaukee Starter Set (MLBXC48)
- MILWAUKEE TOOL Milwaukee 24" Magnetic I-Beam Level (MLIBM24)
- SWANSON Swanson SVB320 Box Beam Levels; 32 in. (SVB320)
- Milwaukee Tool Box, I-Beam, and Torpedo Levels