Shop All Pilot Point Drill Bits
Milwaukee Tool
21/64" Thunderbolt Titanium Coated Drill Bit
Mfr # 48-89-2218
Zoro # G4435925
product price: $12.97
/ea
Not eligible for select promotions
$12.97
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Size 21/64 in
- Decimal Equivalent 0.3281
- Drill Bit Material High Speed Steel
- Finish Titanium
- Shank Dia. 21/64"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 48-89-2218
- Zoro # G4435925
- UPC # 045242187966
- Country of Origin China
- Category Pilot Point Drill Bits
Dimensions
Drill Bit Size | 21/64 in |
Shank Dia. | 21/64" |
Flute Length | 3 5/16 in |
Overall Length | 4 5/8 in |
Drilling Depth | 3-5/16" |
Drill Bit Dimension Type | Fractional Inch |
Decimal Size | 0.3281" |
Depth:Dia. Ratio | 10xD |
Maximum Drilling Depth | 3 5/16 in |
Drill Length Class | Jobber Length |
Description
Hex Shank Drill Bit, 21/64 in, Drill Bit Point Angle 135 Degrees , Drill Bit Point Type Split Point, High Speed Steel, Titanium
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEO 1/4 T-Slot Milling Cutter (70140)
- DREMEL Brass Brush, 1/2in. dia., 1-3/4in. L, PK2 (536-02)
- DIABLO Holesaw Set, General Purpose, 14 pcs. (DHS14SGP)
- LAB Capping Press Extension handle 20” Long Designed exclusively for the IC Pro150 SFIC Capping Press (LAB-LCP01)
- MILWAUKEE TOOL Pilot Bit (49-57-0038)
- MILWAUKEE TOOL 1/4" Thunderbolt Titanium Coated Drill Bit (48-89-2213)
- MILWAUKEE TOOL 7/8" S&D Black Oxide Drill Bit (48-89-2750)
- MILWAUKEE TOOL 3/32" Thunderbolt Black Oxide Drill Bit (48-89-2712)
- MILWAUKEE TOOL 17/32" S&D Black Oxide Drill Bit (48-89-2739)
- MILWAUKEE TOOL 9/32" Thunderbolt Titanium Coated Drill Bit (48-89-2215)
- CENTURY DRILL & TOOL Titanium Drill Bit, 7/64 in. (88407)
- Milwaukee Tool Drill Bits