Shop All Cordless Tool Accessories
Milwaukee Tool
21 ft. Concrete Vibrator Shaft
Mfr # 48-37-7021
Zoro # G005968258
Free Shipping & Returns
Not eligible for select promotions
$439.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 252 in
- Width 1 in
- Tool Weight 21.55 lb
- Compatible Brand Milwaukee
- Compatible Shaft Manufacturer Part Number 48-37-7007, 48-37-7010, 48-37-7014
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Milwaukee Tool
- MFR # 48-37-7021
- Zoro # G005968258
- UPC # 045242615513
- Country of Origin China
- Category Cordless Tool Accessories
Dimensions
Overall Length | 252 in |
Width | 1 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Concrete Vibrator Head |
Tool Weight | 21.55 lb |
Compatible Brand | Milwaukee |
Compatible Shaft Manufacturer Part Number | 48-37-7007, 48-37-7010, 48-37-7014 |
Compatible Motor Manufacturer Part Number | MXF370-2XC |
Compatible Head Manufacturer Part Number | 48-37-5010, 48-37-5015, 48-37-5020, 48-37-5025 |
Maximum Distance | 21 ft |
Motor Connection Type | Quick-Connect |
Compatible with Product Type | Vibrator Head |
Description
Concrete Vibrator Head, Product Type Vibrator Shaft, Compatible Brand Milwaukee, Compatible Motor Manufacturer Part Number MXF370-2XC, Overall Length 252 in, Overall Width 1 in, Motor Connection Type Quick-Connect, Head Diameter Not Applicable, Maximum Distance 21 ft, Tool Weight 21.55 lb, Compatible Product Type Vibrator Head, Compatible Head Manufacturer Part Number 48-37-5010, 48-37-5015, 48-37-5020, 48-37-5025, Compatible Shaft Manufacturer Part Number 48-37-7007, 48-37-7010, 48-37-7014
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL M18 FUEL Sectional Machine for 5/8 in. & 7/8 in. Cable (2818-21)
- PACKERS KROMER Tool Retractor, 2.6-5.5Lb (7200-02)
- OSG Jobber Drill, Carbide, 8mm, 80mm L (87708)
- EUROBOOR HSS Stack Annular Cutter1-1/16" X 2" DOC (HCPL.1-1/16)
- MILWAUKEE TOOL M18 REDLITHIUM XC5.0 Battery, 5.0Ah, Extended Capacity, 18V, Li-Ion, Batteries (2-Pack) (48-11-1852)
- MILWAUKEE TOOL Led Rechargeable Temporary Job Site Light kit 445lm (2112-21, 48-22-6625)
- MILWAUKEE TOOL M12 REDLITHIUM 3.0 Compact Battery Pack (48-11-2430)
- MILWAUKEE TOOL Redlithium Usb 3.0Ah Battery (ML48-11-2131)
- MILWAUKEE TOOL Knockout Tool and Tool Box, 18V DC (2676-23, 48-22-8443)
- MILWAUKEE TOOL M18 Six-Pack Sequential Battery Charger (48-59-1806)
- METABO Battery Charger For Li-Ion 14.4V-36V (ASC 55 BATTERY CHARGER 120V)
- Milwaukee Tool Cordless Tools