Shop All Manual Caulk Guns
Milwaukee Tool
20oz Clear Barrel Sausage Conversion Kit
Mfr # 48-08-1094
Zoro # G4047346
product price: $94.29
/ea
Free Shipping & Returns
$94.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- For Container Type Sausage Pack
- Type Caulk Gun Accessory
- For Use With Adhesive Guns, M18 Cordless Caulk
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 48-08-1094
- Zoro # G4047346
- UPC # 045242263196
- Country of Origin China
- Category Manual Caulk Guns
Dimensions
For Container Size | 20 oz |
Size | 20.6 in x 3.15 in x 3.15 in |
Overall Width | 3 1/4 in |
Length | 20 1/2 in |
Overall Length | 20 1/2 in |
For Container Size+1 | 20 oz |
Details
Promotion Restriction | Not eligible for promotion |
Item | Caulk Gun Conversion Kit |
For Container Type | Sausage Pack |
Type | Caulk Gun Accessory |
For Use With | Adhesive Guns, M18 Cordless Caulk |
Material | Plastic |
Color | Clear Barrel With Black Nozzle |
Construction | Clear Sausage Barrel |
Includes | Conversion Kit Includes The 20 oz Sausage Style Barrel Length Plunger Rod And Piston Assembly |
Capacity | 20 oz. |
Series | M18 |
Compatible Manufacturer Part Number | 2641-21CT |
Barrel Material | Plastic |
Color Family | Black, Clear |
Product Type | Conversion Kit |
For Container Type+1 | Sausage Pack |
Description
Caulk Gun Conversion Kit, Product Type Conversion Kit, For Container Size 20 oz, For Container Type Sausage Pack, For Use With Adhesive Guns, M18 Cordless Caulk, Material Plastic, Color Black, Clear, Compatible Manufacturer Part Number 2641-21CT, Includes Sausage Barrel Plunger Rod, Piston Assembly, Overall Length 20 1/2 in, Overall Width 3 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 3M GPT020 High Performance Double Coated Tape 1 in x 36 yd - 1 per roll (3M GPT020 1" x 36yd)
- LOCTITE Pipe Thread Sealant, 5113, 16 fl oz, Brush-Top Can, Off-White (1527514)
- LEXEL Sashco White Elastomeric Sealant 5 oz (13043)
- 3M 3M 9088 Double Coated Tape 2" x 5yd Clear 7.9 mil (3M GPT-020)
- MILWAUKEE TOOL Caulk Gun Nozzle - Black (31-12-0700)
- MILWAUKEE TOOL 20oz Clear Barrel Kit (48-08-1096)
- MILWAUKEE TOOL 20oz Aluminum Barrel Kit (48-08-1091)
- MILWAUKEE TOOL 10oz Carriage Conversion Kit (48-08-1076)
- MILWAUKEE TOOL Quart Carriage Conversion Kit (48-08-1095)
- MILWAUKEE TOOL 20oz Aluminum Barrel Sausage Conversion Kit (48-08-1093)
- ALBION ENGINEERING CO 400 Series B-Line Manual Multi-Component Cartridge Gun 1:1, 2:1 (BT26T400)
- Milwaukee Tool Manual Caulk Guns