Shop All Manual Caulk Guns
Milwaukee Tool
20oz Aluminum Barrel Kit
Mfr # 48-08-1091
Zoro # G4136456
product price: $40.15
/ea
$40.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- For Container Type Sausage Pack
- Type Caulk Gun Accessory
- For Use With Adhesive Guns, M18 Cordless Caulk
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 48-08-1091
- Zoro # G4136456
- UPC # 045242263134
- Country of Origin China
- Category Manual Caulk Guns
Dimensions
For Container Size | 20 oz |
Size | 16.6 in x 2.9 in x 2.9 in |
Length | 16 1/2 in |
Overall Length | 16 1/2 in |
Overall Width | 3 in |
For Container Size+1 | 20 oz |
Details
Promotion Restriction | Not eligible for promotion |
Item | Caulk Gun Barrel |
For Container Type | Sausage Pack |
Type | Caulk Gun Accessory |
For Use With | Adhesive Guns, M18 Cordless Caulk |
Material | Aluminum |
Color | Aluminum Barrel With Black Nozzle |
Includes | This Kit Includes Only The 20 oz Aluminum Barrel. |
Construction | 20 oz Aluminum Barrel And Black Nozzle |
Capacity | 20 oz. |
Series | M18 |
Color Family | Black, Silver |
Product Type | Replacement Barrel |
Barrel Material | Aluminum |
Compatible Manufacturer Part Number | 2643-21CT |
For Container Type+1 | Sausage Pack |
Description
Caulk Gun Barrel, Product Type Replacement Barrel, For Container Size 20 oz, For Container Type Sausage Pack, For Use With Adhesive Guns, M18 Cordless Caulk, Material Aluminum, Color Black, Silver, Compatible Manufacturer Part Number 2643-21CT, Overall Length 16 1/2 in, Overall Width 3 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHURTAPE Masking Tape, 36mm x 55m, Natural, PK24 (CP 083)
- ECLECTIC PRODUCTS 23 Oz Alder Famowood Solvent Based Original Wood Filler (36021100)
- 3M 3M 9088 Double Coated Tape 6" x 5yd Clear 7.9 mil (3M GPT-020)
- DAP 5 lb. Gray Patch and Resurfacer (10466)
- MILWAUKEE TOOL Quart Carriage Conversion Kit (48-08-1095)
- MILWAUKEE TOOL 20oz Clear Barrel Kit (48-08-1096)
- MILWAUKEE TOOL 20oz Aluminum Barrel Sausage Conversion Kit (48-08-1093)
- MILWAUKEE TOOL Caulk Gun Nozzle - Black (31-12-0700)
- MILWAUKEE TOOL 20oz Clear Barrel Sausage Conversion Kit (48-08-1094)
- MILWAUKEE TOOL 10oz Carriage Conversion Kit (48-08-1076)
- NEWBORN Caulk Gun, Steel, 10 oz (307)
- Milwaukee Tool Manual Caulk Guns