Shop All Anti-slip tapes, Treads & Stair Nosings
Milwaukee Tool
200 ft. Yellow Barricade Tape - CAUTION/CUIDADO
Mfr # 77-0201
Zoro # G902675815
$8.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Width 3.0 in
- Color Yellow/Black
- Material Plastic
- Length 200 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Milwaukee Tool
- MFR # 77-0201
- Zoro # G902675815
- UPC # 15812772014
- Country of Origin United States
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Width | 3.0 in |
Length | 200 ft |
Details
Promotion Restriction | Not eligible for promotion |
Color | Yellow/Black |
Material | Plastic |
Thickness | 2 mil |
Includes | (1) Roll |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN LOCK Lockout Hasp, Standard, Red, Steel, 5in. L (ALO802)
- PRO TECT ASSOCIATES INC. Pro-Tect® Shoe Booties 25 Pairs (PBLW-025)
- BERNE Performance Long Sleeve Pocket Tee, L (BSM39)
- STRANCO Die-Cut Reflective Number Label, 4, 6In H (DWR-6-4-EA)
- MILWAUKEE TOOL Empire® Economy Caution Barricade Tape, 3" x 1000 ft, Yellow/Black (71-1001)
- MIGHTY LINE Industrial Floor Tape, Roll, Gray, Vinyl (3RGRY)
- WOOSTER PRODUCTS Antislip Tape, Black x 5-1/2" W, PK50 (UGB5555)
- VIGIL ANTISLIP Industrial Grade Metal Deck 3/64 in Thick, Coated Steel (04-420)
- WOOSTER PRODUCTS Stair Tread, Blk/Ylw, 60in W, Extruded Alum (500BY5)
- BLUE DOLPHIN Paintr Tape 14D 1.88X60Y (TP BDT 0200)
- HANDI TREADS Glow Grit Non-Slip Tape 2in x 15 ft, Industrial Adhesive (HTPG0215LP1)
- Milwaukee Tool Anti-slip tapes, Treads & Stair Nosings