Shop All Barrier, Flagging and Underground Tapes
Milwaukee Tool
200 ft. x 1 in. Yellow Flagging Tape
Mfr # 77-004
Zoro # G902653042
product price: $3.85
/ea
Sold in multiples of 2 for $7.70
Not eligible for select promotions
$7.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Color Yellow
- Roll Length 200 ft
- Roll Width 1.0 in
- Thickness 2 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 77-004
- Zoro # G902653042
- UPC # 15812770041
- Country of Origin China
- Category Barrier, Flagging and Underground Tapes
Dimensions
Roll Length | 200 ft |
Roll Width | 1.0 in |
Tape Width | 1 in |
Tape Length | 200 ft |
Details
Promotion Restriction | Not eligible for promotion |
Material | Plastic |
Color | Yellow |
Thickness | 2 mil |
Includes | (1) Roll |
Tape Thickness | 2 mil |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION Safety Sign, 12 in Height, Aluminum, School Parking Only - Visitors (A-1218 School Parking Only - Visitors)
- SALISBURY Arc Flash Hood, Clear, ATPV 12 cal/sq cm (AS1200-PP)
- MASTER LOCK 2-Lock Compact Lockout Center, Circuit Breaker Lockout (S1720E410)
- PIONEER Safety Rain Suit, Hi-Vis Orange, XL (V1080150U-XL)
- MILWAUKEE TOOL 1000 Ft. Red Barricade Tape-Danger (71-1004)
- MILWAUKEE TOOL 1000 Ft. Yellow Barricade Tape, Caution (71-1001)
- PRESCO Presco Striped Flagging Tape (SWO-373)
- MUTUAL INDUSTRIES 2" X 10Yd Retro-Reflect Ps Green (2Pk) (M17786-3810-2000)
- PETRA ROC Petra Roc BTBL-CAUTION Barricade Tape 2 Mil Bilingual Caution Do Not Enter & Cuidado No Entrar; 3 in. x 1000 ft. (BTBL-CAUTION)
- BON TOOL Bon 84-245 Caution Tape, Yellow 1000 Foot X 3" (84-245)
- ZORO SELECT Texas Flagging Tape, Pink Glo, 150 ft (TXPG-200)
- Milwaukee Tool Traffic Safety