Shop All Crimping Tool Dies
Milwaukee Tool
2/0 Copper U Style Die
Mfr # 49-16-U02AC
Zoro # G3112527
product price: $109.99
/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Use With Tool Type - Crimper Hand, Power
- Primary Application - Crimping Electrical Wire and Cable Crimping
- Crimping Die Series U Style
- For Use With - Crimping Tool Any Tool That Accepts U Style Dies
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 49-16-U02AC
- Zoro # G3112527
- UPC # 045242339280
- Country of Origin China
- Category Crimping Tool Dies
Dimensions
Length (In.) | 1-11/16" |
Number of Crimping Sizes | 2 |
Description
Upper and Lower Crimping Die, Compatible Connector Type U Style Dies, Compatible Cable Type Electrical Wire and Cable Crimping, Number of Crimping Sizes 2, Connector Color Code Black, Number of Pieces 1, Maximum Crimping Force 6 ton, Compatible with Brand M18(TM) FORCE LOGIC(TM), Compatible with Manufacturer Model Number 2679-20, 49-16-U000, Compatible with Series U Style, Application Electrical Wire and Cable Crimping, Crimping Capacity 2/0 AWG, Includes 2/0 Copper U Style Die (49-16-U02AC)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Air Ratchet Wrench, 3/8 In Drive (21AA65)
- DRILL AMERICA 3/16"-100 HSS Single Flute Countersink (DEWSFC3/16-100)
- HAIMER Shrink Chuck, 50mm Hole Dia., BT40 (40.640.06)
- CURRENT TOOLS 1/2"–2" PVC Coated Rigid Single Shoe Group (700SP)
- MILWAUKEE TOOL 600 MCM Aluminum 6T U Style Die (49-16-U600)
- MILWAUKEE TOOL 500 MCM Aluminum 6T U Style Die (49-16-U500)
- MILWAUKEE TOOL EXACT 250 MCM Aluminum 12T U-Style Die (49-12-U250)
- MILWAUKEE TOOL W Style: W-C Die (49-16-WC00)
- MILWAUKEE TOOL EXACT 400 MCM Copper 12T U-Style Die (49-12-U400C)
- MILWAUKEE TOOL #4 Copper U Style Die (49-16-U004C)
- BURNDY Type U Crimping Die, Brown (U1104)
- Milwaukee Tool Crimping Tool Dies