Shop All Squares, Bevels, and Stair Gauges
Milwaukee Tool
20 cm True Blue? Stainless Steel Try Square
Mfr # 122M
Zoro # G302566256
product price: $21.29
/ea
Not eligible for select promotions
$21.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Graduations 1/16 in
- Width (In.) 6-1/2 in
- Length (In.) 9-1/2 in
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 122M
- Zoro # G302566256
- UPC # 15812012233
- Country of Origin India
- Category Squares, Bevels, and Stair Gauges
Dimensions
Width (In.) | 6-1/2 in |
Length (In.) | 9-1/2 in |
Details
Promotion Restriction | Not eligible for promotion |
Material | Stainless Steel |
Graduations | 1/16 in |
Color | Silver |
Measuring Range | 0 to 8 in |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 9 ft Tape Measure, 1/2 in Blade (DWHT33028)
- DEWALT #2 Phillips 3-1/2" Power Bit (DW2032)
- SPECIALTY DIAMOND 5 Inch White Buffing Polishing Pad (E5WBUFF)
- WRIGHT TOOL Renewal Kit 1" Torque Replacement Square (9S392RS)
- MILWAUKEE TOOL M12 Green 360-Degree 3-Plane Laser Kit (3632-21)
- MILWAUKEE TOOL 7 in. Magnetic Rafter Square (MLSQM070)
- CRESCENT LUFKIN 12" Combo Square (L12CS)
- JOHNSON LEVEL & TOOL Rafter Square, Aluminum, 18cm (1956-1800)
- MILESCRAFT Framingsquare500 Framing and Woodworking Square (8405)
- EMPIRE LEVEL True Blue Combination Square, 12 in, Inch/Metric (E250IM)
- JOHNSON LEVEL & TOOL RAFTER SQ ANGLE CNC 12"" (RAS-120)
- Milwaukee Tool Measuring and Layout Tools