Shop All Hammer Drill Bits
Milwaukee Tool
2" X 22" One Piece SDS-MAX Core Bit
Mfr # 48-20-5410
Zoro # G7580745
product price: $110.99
/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Shank Shape SDS Max
- Shank Size 45/64"
- Includes (1) 2" X 22" One Piece SDS-MAX Core Bit (48-20-5410)
- Decimal Equivalent 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 48-20-5410
- Zoro # G7580745
- UPC # 045242315536
- Country of Origin Germany
- Category Hammer Drill Bits
Dimensions
Shank Size | 45/64" |
Drilling Length | 3.000" |
Overall Length | 22 in |
Maximum Drilling Depth | 3 in |
Bit Dia. | 2 in |
Core Diameter | 2 in |
Shank Diameter | 2 in |
Core Body Length | 3 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Core Center Bit |
Shank Shape | SDS Max |
Includes | (1) 2" X 22" One Piece SDS-MAX Core Bit (48-20-5410) |
Decimal Equivalent | 2 |
Number of Pieces | 1 |
For Use With | SDS MAX Rotary Hammer Drill |
Application | Masonry Drilling |
Centering Bit Included | No |
Shank Type - Machining | SDS Max |
Wet or Dry Application | Dry |
Core Bit Cutter Material | Carbide Tipped |
Measurement System | Fractional Inch |
Shank Included | Yes |
Cutting Tip Form | Asymmetrical and Alternating Teeth |
Primary Material Application | Masonry |
Description
Core Center Bit, SDS Max, 2 in, Maximum Drilling Depth 3 in, 22 in Overall Length, 2 in Shank Diameter, Core Body Length 3 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY DRILL & TOOL Multi-Material Drill Bit, 3/8x3x4-3/4in. (80224)
- BON TOOL Bon 15-500 Dolphin Knife (15-500)
- KRAFT TOOL Pool Trowel, Round, 5 x 18 in, Blue Steel (CF292B)
- PROTO 1/2 in Drive Impact Socket 17 mm Size, Standard Socket, black oxide (J7417MT)
- MILWAUKEE TOOL 3/4 in. x 16 in. 2-Cutter Spline Rotary Hammer Drill Bit (48-20-4076)
- MILWAUKEE TOOL SDS-MAX 4CT MX4 2" X 18" X 23" (48-20-3993)
- MILWAUKEE TOOL Hammer Drill Bit, SDS Max, 5/8x36 In (48-20-3922)
- MILWAUKEE TOOL Rotary Hammer Drill Bit, 45/64" dia Shank (48-20-3969)
- MILWAUKEE TOOL 1-3/4 in. x 23 in. 4-Cutter Spline Rotary Hammer Drill Bit (48-20-4418)
- MILWAUKEE TOOL Spline Bit 2-Cutter 9/16" x 23" (48-20-4057)
- BOSCH Hammer Masonry Drill, 3/16in, Carbide (HC2010)
- Milwaukee Tool Hammer Drill Bits