Shop All Electric Hoists
Milwaukee Tool
2 tons, 230 V, Red, Black, White
Mfr # 9572
Zoro # G302650849
product price: $4,586.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$4,586.99
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Color Red, Black, White
- Lift Speed 16 ft/min
- Load Capacity 2 tons
- Motor HP 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 9572
- Zoro # G302650849
- UPC # 45242069453
- Country of Origin Unknown
- Category Electric Hoists
Details
Promotion Restriction | Not eligible for promotion |
Color | Red, Black, White |
Lift Speed | 16 ft/min |
Load Capacity | 2 tons |
Motor HP | 1 |
Phase | 1 |
Voltage | 230 V |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAG-MATE Replacement Glass Mirror (317RG)
- LIFT-ALL Web Sling, Type U, 5 ft L, 2 in W, Nylon, Yellow (UU2602NX5)
- DAYTON Desk Mover, 600 lb. Cap, 16"D x 40"W x 10-1/4"H (30E987)
- LIFT-ALL Tuflex(TM) Roundsling, Endless, 4 ft L, 10600 lb Cap (EN120X4)
- COFFING HOISTS JLC Electric Chain Hoist, 2 Ton Cap., 20 Ft. Lift, 115/230V, 8 Fpm (08249W)
- DEMAG Electric Chain Hoist, 500 lb, 9 ft, Hook Mounted - No Trolley, 460V, Blue (DCM Pro 5-250 1/1 H2.8 V19.2/4.8 460/60)
- COFFING HOISTS JLC Electric Chain Hoist With Chain Container, 1 Ton Cap., 10 Ft. Lift, 115/230V, 16 Fpm (08239W)
- HARRINGTON Electric Chain Hoist, 4,000 lb, 20 ft, Motorized Trolley, 230/460, Yellow (NERM020L-L-20)
- STARKE Electric Chain Hoist & Trolley Combination, 5 Ton, 20' Lift, 230V 3-Phase (STK5011HTS-20-230V-3PH)
- STARKE Electric Chain Hoist, 250 lb, 20 ft, Hook Mounted, Grey (SBS2543-20)
- HARRINGTON Electric Chain Hoist, 500 lb, 20 ft, Hook Mounted - No Trolley, 208/230/460V, Yellow (NER003S-20)
- Milwaukee Tool Hoists