Shop All Step Drill Bits
Milwaukee Tool
#2 Step Drill Bit, 3/16" - 1/2" by 1/16"
Mfr # 48-89-9202
Zoro # G7461937
$38.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Material High Speed Steel
- Finish black oxide
- Number of Pieces 1
- Number of Flutes 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Milwaukee Tool
- MFR # 48-89-9202
- Zoro # G7461937
- UPC # 045242307647
- Country of Origin United States
- Category Step Drill Bits
Dimensions
Size Range | 3/16 in to 1/2 in |
Shank Size | 1/4 in |
Sizes Included | 3/16", 1/4", 5/16", 3/8", 7/16", 1/2" |
Number of Hole Sizes | 6 |
Bit Length | 3-5/64" |
Overall Length | 3 1/16 in |
Drill Bit Sizes Included | 3/16 in, 1/4 in, 5/16 in, 3/8 in, 7/16 in, 1/2 in |
Size | 3/16" - 1/2" |
Number Hole Sizes | 6 |
Maximum Hole Size | 1/2 in |
Minimum Hole Size | 3/16 in |
Shank Diameter | 1/4 in |
Description
Step Drill Bit, High Speed Steel, Black Oxide, 3/16 in to 1/2 in Size Range, Straight with Three Flats, 1/4 in Shank Diameter, 3 1/16 in Overall Length
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULTRA-DEX USA Indexable Boring Bar, C08J SDUCR2, 4-1/2 in L, Carbide, 55 Degrees Diamond Insert Shape (C08J SDUCR2)
- HHIP 3/8" AR6 Indexable Carbide Turning Tool (2003-0111)
- METABO Electric Angle Grinder, ToolKit Bare Tool, 5 Wheel Dia, 5811 UNC, 11000 rpm, 110 to 120 VAC, 14 (600549420)
- V-8 TOOLS 1/2" to 3/8" Drive Impact Extension Adapter, SAE, 36" L (98036)
- MILWAUKEE TOOL #4 Step Drill Bit, 3/16" - 7/8" by 1/16" (48-89-9204)
- MILWAUKEE TOOL #6 Step Drill Bit, 3/8" & 1/2" by 1/16" (48-89-9206)
- MILWAUKEE TOOL #11 Step Drill Bit, 7/8" - 1-7/32" (48-89-9211)
- MILWAUKEE TOOL 3/16 in. - 7/8 in. #4 Cobalt Step Drill Bit (48-89-9284)
- MILWAUKEE TOOL Step Bit M6-M32 (32, 5MM) (48-89-9332)
- MILWAUKEE TOOL #9 Step Drill Bit, 7/8" & 1-1/8" (48-89-9209)
- MILWAUKEE TOOL SHOCKWAVE Impact Duty #8 1/8 - 1" (48-89-9248)
- Milwaukee Tool Step Drill Bits