Shop All Power Drill Parts
Milwaukee Tool
2" Retractable Pilot Pin
Mfr # 49-59-0012
Zoro # G1994846
Not eligible for select promotions
$37.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Impact Rated No
- Length 4 11/32 in
- For Use With Annular Cutter
- Includes (2) Retractable 2 in Pilot Pin
- Pin Head Height 12.9 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Milwaukee Tool
- MFR # 49-59-0012
- Zoro # G1994846
- UPC # 045242364046
- Country of Origin China
- Category Power Drill Parts
Dimensions
Length | 4 11/32 in |
Pin Head Height | 12.9 mm |
Pin Shank Diameter | 6.35 mm |
Pin Head Diameter | 3 mm |
Pin Shank Length | 92.45 mm |
Pin Shoulder Diameter | 8.65 mm |
Overall Pin Length | 110.3 mm |
Pin Shoulder Length | 4.95 mm |
For Annular Cutter Cutting Depth | 2 in |
Details
Promotion Restriction | Not eligible for promotion |
Impact Rated | No |
For Use With | Annular Cutter |
Includes | (2) Retractable 2 in Pilot Pin |
Item | Annular Cutter Pilot Pin |
End Style | Point |
Compatible with Product Type | Annular Cutter |
Shank Type - Machining | Straight |
Measurement System | Fractional Inch |
For Annular Cutter Material | High Speed Steel |
Magnetism | Magentic |
Pin Style | Retractable |
Material - Machining | Steel |
Head Style | Flat |
Description
Annular Cutter Pilot Pin, Steel, Annular Cutter, 110.3 mm Overall Pin Length, Pin Shank Diameter 6.35 mm, Retractable, For Annular Cutter Cutting Depth 2 in, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Switch (2610321608)
- WESTWARD Nylon Tip, 16oz Soft Face Hammer (LSFHT1)
- OSG Milling Insert, Round, GL, XP2040 (7813008)
- EKLIND 9 Piece Fold-Up Hex Key Set, 20912 (20912)
- MILWAUKEE TOOL 1/2" Plastic Sleeve Chuck (48-66-1270)
- MILWAUKEE TOOL 1" Retractable Pilot Pin (49-59-0011)
- WHEELER-REX Thread Drill Tap, 3/4 (89075)
- CHAMPION CUTTING TOOL CHAMPION MOTOR TAIL COVER SELL UNIT 1 (RB3043)
- CHAMPION CUTTING TOOL CHAMPION FUSE HOLDER (RB511)
- BOSCH Stop Disc (1617000461)
- BOSCH Armature (1614011090)
- Milwaukee Tool Power Drills