Shop All Flaring & Swaging Tools
Milwaukee Tool
2" ProPEX Expansion Head
Mfr # 49-16-2614
Zoro # G1839540
Free Shipping & Returns
$319.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Type M18 ProPEX
- Flare Type ProPEX(R)
- Capacity Tubing O.D. (In.) 2
- Overall Length (In.) 4-11/16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Milwaukee Tool
- MFR # 49-16-2614
- Zoro # G1839540
- UPC # 045242356324
- Country of Origin China
- Category Flaring & Swaging Tools
Dimensions
Overall Length (In.) | 4-11/16 |
Details
Promotion Restriction | Not eligible for promotion |
Item | PEX Expansion Head |
Type | M18 ProPEX |
Flare Type | ProPEX(R) |
Capacity Tubing O.D. (In.) | 2 |
Construction | Steel |
Features | 2 in Outside Diameter, 2 yr Warranty, Auto-Rotate, Large Size ID Labels, Overall Length 4-11/16 in |
Series | M18 ProPEX |
Application | Expansion of PEX-a Pipe |
Accessory Type | PEX Expansion Head |
Description
PEX Expansion Head, Series M18 ProPEX, Features 2 in Outside Diameter, 2 yr Warranty, Auto-Rotate, Large Size ID Labels, Overall Length 4-11/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAYMOR Bathroom Hook, 2 Hook, 2-1/2In D, Chrome (04-7902)
- NANTUCKET SINKS 15 Inch X 12 Inch Undermount Ceramic Sink In White (UM-15x12-W)
- CHARLOTTE PIPE AND FOUNDRY Bushing 2X1.25 Mxf Pvc (PVC021123800)
- INTERDESIGN Towel Bar Over Cab Brnze (33771)
- MILWAUKEE TOOL 1" M18 ProPEX Expansion Head (49-16-2608)
- MILWAUKEE TOOL 1/2 in. ProPEX Expander Head with RAPID SEAL for M12 FUEL ProPEX Expander (49-16-2414)
- MILWAUKEE TOOL Expansion Tool Kit, 18V, 9-1/2 in. L (2632-22XC, 48-11-1840)
- MILWAUKEE TOOL 1-1/4" M18 ProPEX Expansion Head (49-16-2610)
- MILWAUKEE TOOL M18 FORCE LOGIC 2”-3” ProPEX Expansion Tool Kit (2633-22HD)
- MILWAUKEE TOOL Expansion Tool Kit, M12 ProPEX, 7-1/2" L (2432-22, 48-11-2440)
- MILWAUKEE TOOL 3/8" ProPEX Expansion Head (49-16-2403)
- Milwaukee Tool Flaring & Swaging Tools