Shop All Tool Storage Accessories
Milwaukee Tool
2-Pk Large Bin Set For Packout Organizers, 2PK
Mfr # ML48-22-8063
Zoro # G309239641
$23.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Length 4 in
- Width 8 in
- Height 7.3 in
- Number of Pieces 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Milwaukee Tool
- MFR # ML48-22-8063
- Zoro # G309239641
- Country of Origin Unknown
- Category Tool Storage Accessories
Dimensions
Length | 4 in |
Width | 8 in |
Height | 7.3 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | 2-Pk Large Bin Set For Packout Organizers, 2PK |
Number of Pieces | 2 |
Material | Polypropylene |
Features | Interior Organizer Tray; Impact Resistant Body |
For Use With | PACKOUT Wall Plates; PACKOUT Organizer and Compact Organizer |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Micrometer Torque Wrench, 3/8" Drive Size (J6006MC)
- LENOX Band Saw Blade, 9 ft. 8 in L, 1" W, 4/6 TPI, 0.035" Thick, Steel (1807917)
- DRILL AMERICA 13/16"-27 HSS Plug Hand Tap (DWTST13/16-27P)
- CLEVELAND Spiral Point Tap Plug, 3 Flutes (C96044)
- MILWAUKEE TOOL Roll Holder for PACKOUT Wall-Mounted Storage (48-22-8337)
- MILWAUKEE TOOL Customizable Foam Insert for PACKOUT Drawer Tool Boxes (48-22-8452)
- MILWAUKEE TOOL 4 in. S-Hook for PACKOUT Wall-Mounted Storage (48-22-8333)
- MILWAUKEE TOOL Compact Shelf for PACKOUT Wall-Mounted Storage (48-22-8347)
- MILWAUKEE TOOL Wide Hook for PACKOUT Wall-Mounted Storage (48-22-8332)
- MILWAUKEE TOOL Roll Holder (ML48-22-8337)
- SK PROFESSIONAL TOOLS Modular Stacking Storage Unit (SK03103)
- Milwaukee Tool Tool Storage Accessories