Shop All Hex Key Sets
Milwaukee Tool
2 Piece Metric and SAE Ergonomic
Mfr # 48-22-2183
Zoro # G011745423
product price: $29.97
/ea
$29.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Overall Length 9 in
- Finish Black Oxide
- Corrosion Resistant Yes
- Tip Size 1.5 mm, 1/4 in, 1/8 in, 2 mm, 2.5 mm, 3 mm, 3/16 in, 3/32 in, 4 mm, 5 mm, 5/32 in, 5/64 in, 6 mm, 7/32 in, 7/64 in, 8 mm, 9/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 48-22-2183
- Zoro # G011745423
- UPC # 045242630592
- Country of Origin Thailand
- Category Hex Key Sets
Dimensions
Overall Length | 9 in |
Tip Size | 1.5 mm, 1/4 in, 1/8 in, 2 mm, 2.5 mm, 3 mm, 3/16 in, 3/32 in, 4 mm, 5 mm, 5/32 in, 5/64 in, 6 mm, 7/32 in, 7/64 in, 8 mm, 9/64 in |
Details
Promotion Restriction | Not eligible for promotion |
Finish | Black Oxide |
Item | Folding hex key set |
Corrosion Resistant | Yes |
Number of Pieces | 2 |
Handle Type | Ergonomic |
Measurement Type | Metric and SAE |
Material | Aluminum, Steel |
Key Shape | Folding |
End Shape | Hex |
Number of Tips | 17 |
Description
Folding hex key set, Tip Size 1.5 mm, 1/4 in, 1/8 in, 2 mm, 2.5 mm, 3 mm, 3/16 in, 3/32 in, 4 mm, 5 mm, 5/32 in, 5/64 in, 6 mm, 7/32 in, 7/64 in, 8 mm, 9/64 in, Black Oxide, 2, Hex, 17
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DE-STA-CO Toggle Clamp, Hold Down, 150 Lbs, Neoprene (305-U)
- KIPP Adjustable Handle, Modern Design, Sz. 2, 5/16-18X55, Die Cast Zinc Black Satin, Comp: Steel (K0122.2A31X55)
- SPEEDAIRE Straight Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Heavy Duty, 25,000 RPM, 0.4 hp (45YY22)
- DE-STA-CO Flat Tip Spindle, M6X1.00, 0.63, 2.13 (215208-M)
- MILWAUKEE TOOL 11 Piece SAE Ergonomic (48-22-2180)
- MILWAUKEE TOOL Hex Key Set, 22 Pieces, Finish Black Oxide (48-22-2187)
- MILWAUKEE TOOL Hex Key Set, 9 Pieces, Steel, Metric (48-22-2186)
- MILWAUKEE TOOL 9-Key Folding Hex Key Set - SAE (48-22-2181)
- MILWAUKEE TOOL 8-Key Folding Hex Key Set - Metric (48-22-2182)
- MILWAUKEE TOOL Hex Key Set, 13 Pieces, Steel, SAE (48-22-2185)
- BONDHUS 5 Piece Metric T-Shape, Hex Key Set (BND13309)
- Milwaukee Tool Hex Keys & Hex Key Sets