Milwaukee Tool

2 PC Offset Aviation Snip Set


product price: $36.97
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Promotion Restriction Not eligible for promotion
  • Cutting Action Left/Right
  • Overall Length 10 in
  • Material Steel
  • Features Chrome Plated, Flush Pivot Bolt, Lanyard Hole
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Milwaukee Tool
  • MFR # 48-22-4523
  • Zoro # G2771078
  • UPC #
    045242503742
  • Country of Origin Viet Nam
  • Category Snips

Dimensions

Overall Length 10 in
Cutting Length 1 1/4 in

Description

Aviation Snip Set, Blade Material Steel, Cutting Capacity 18 ga (Cold Rolled Steel), 22 ga (Stainless Steel), Cutting Direction Left, Right, Cutting Edge Type Smooth, Cutting Length 1 1/4 in, Grip Material Plastic, Grip Type Ergonomic, Handle Color Red, Handle Material Plastic, Handle Style Ergonomic, Includes Left Cutting Offset Aviation Snip, Includes Cushioned Grip Yes, Lock Type Bolt Lock, Material Application Cold Rolled Steel, Stainless Steel, Maximum Sheet Thickness 18 ga, 22 ga

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.