Shop All Buffing Wheels
Milwaukee Tool
2 in. Flared Contour Buffing Wheel for M12 FUEL Low Speed Tire Buffer
Mfr # 49-93-2410
Zoro # G601777780
product price: $39.00
/ea
Not eligible for select promotions
$39.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Style Flared Design
- Material Steel
- Diameter 2 in
- Thickness 1 in
- Width 2.1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 49-93-2410
- Zoro # G601777780
- UPC # 045242613830
- Country of Origin United States
- Category Buffing Wheels
Dimensions
Diameter | 2 in |
Width | 2.1 |
Length | 2.1 |
Overall Dia. | 2 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Buffing Wheel |
Style | Flared Design |
Material | Steel |
Thickness | 1 in |
Color | Silver |
Application | Flat Repair |
Arbor Hole | 3/8 in |
Compatible Tool Type | Buffing Machine |
Overall Thickness | 7/8 in |
Primary Material Application | Steel |
Description
Buffing Wheel, Overall Dia. 2 in, Overall Thickness 7/8 in, Connector Size 3/8 in, Primary Material Application Steel, Compatible Tool Type Buffing Machine
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER 4-1/2" Abrasive Flap Disc, Flat (TY27), Phenolic Backing, 40Z, 7/8" (31402)
- SCOTCH-BRITE Abrasive Roll, 6" W, Aluminum Oxide, PK2 (7000028476)
- ZORO SELECT Carbide Bur Set, Double Cut, 1/4 in, 9 pc (310-120013)
- MIRKA Gold 6" Grip 1000 (23-6NHF-1000)
- MILWAUKEE TOOL 2-1/2 in. Flared Contour Buffing Wheel for M12 FUEL Low Speed Tire Buffer (49-93-2409)
- PFERD 1-1/2" POLINOX® Cross Buffs, 8-32 Thd. - 3 Layers, Aluminum Oxide - Medium Grade (44208)
- MIRKA Foam Finesse Polish Pad, 8"x1.25", Black (MPADBF-8)
- CAR DEALER DEPOT Hi-Buff HOOK AND LOOP Wool Buffing Pad - 7.5" X 1.5" (HB 175)
- PFERD 3/4" POLINOX® Cross Buffs, 8-32 Thd. - 2 Layers, Aluminum Oxide - Fine Grade (44199)
- FLITZ FLITZ SM10250-50 Original Buff Ball With 1.76 oz Paste Polish - Super Mini 2" (SM10250-50)
- CS UNITEC Poly-PTX Cotton Flap Wheel (250 521)
- Milwaukee Tool Buffing Wheels