Shop All Rulers and Straight Edges
Milwaukee Tool
2 Ft. Straight Edge
Mfr # 4002
Zoro # G403161114
product price: $9.29
/ea
$9.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Length (In.) 24 in
- Material Aluminum
- Graduations 1/8 in
- Width (In.) 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 4002
- Zoro # G403161114
- UPC # 15812040021
- Country of Origin China
- Category Rulers and Straight Edges
Dimensions
Length (In.) | 24 in |
Width (In.) | 2 in |
Details
Promotion Restriction | Not eligible for promotion |
Material | Aluminum |
Graduations | 1/8 in |
Measurement Type | SAE |
Color | Silver |
Item | Straight Edges |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Band Saw Blade, 11 ft. L, 1" W, 5/8 TPI, 0.035" Thick, Bimetal, Intenss PRO Series (99908-11)
- GOLDBLATT INDUSTRIES 5 Pointing Trowel (G01930)
- ABANAKI Motor (MGRX4966)
- BOSCH DareDevil 6 Pc Spade Bit Set (DSB5006)
- MILWAUKEE TOOL Composite Folding Rule (48-22-3801)
- MILWAUKEE TOOL 48 in. Aluminum Str Edge Ruler, 4PK (ML4004)
- HOME PLUS Diamond Visions Max Force 6 ft. L Carabiner Tape Measure (2221688)
- UNITED SCIENTIFIC Clear Plastic Ruler, 6 (SCALE6)
- CHARTPAK Architect Triangular Scale, 12", White (235A)
- WESTCOTT Rulers, 2"x18" English/ Metric Beveled Ruler (B-95)
- WESTCOTT Ruler, 18 Inch, Clear Acrylic (10564)
- Milwaukee Tool Rulers and Straight Edges