Shop All Hole Saws
Milwaukee Tool
2-9/16" BIG HAWG w/Carbide Teeth
Mfr # 49-56-9220
Zoro # G6276291
Not eligible for select promotions
$34.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tooth Material Bi-Metal
- Application Sheet Metal, Stainless Steel, Pipe, Aluminum, PVC/ABS, Plastic
- Max. Cutting Depth 2 1/8 in
- Arbor Design Not Included
- Thread Size 5/8"-18
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Milwaukee Tool
- MFR # 49-56-9220
- Zoro # G6276291
- UPC # 045242500604
- Country of Origin China
- Category Hole Saws
Dimensions
Max. Cutting Depth | 2 1/8 in |
Thread Size | 5/8"-18 |
Saw Dia. | 2-9/16" |
Details
Promotion Restriction | Not eligible for promotion |
Tooth Material | Bi-Metal |
Application | Sheet Metal, Stainless Steel, Pipe, Aluminum, PVC/ABS, Plastic |
Arbor Design | Not Included |
Replacement Pilot Drill No. | Mfr. No. 49-56-9300 |
Item | Hole Cutter |
Number of Teeth | 3 |
Replacement Arbor No. | Mfr. No. 49-56-9305 |
Materials Cut | Nail-Embedded Wood |
Impact Rated | No |
Primary Material Application | Wood |
Number of Teeth (Hole Cutters Only) | 3 |
Description
Hole Cutter, Primary Material Application Wood, Materials Cut Nail-Embedded Wood, Arbor Design Not Included, Tooth Material Bi-Metal, Saw Dia. 2 9/16 in, Number of Teeth (Hole Cutters Only) 3, Max. Cutting Depth 2 1/8 in, Impact Rated No, Thread Size 5/8 In.-18
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARVEY TOOL Miniature End Mill - Ball - Stub & Standard, 0.1250" (1/8) (74425-C3)
- FREUD Radius Rounding Over Bit, 1/16 (34-100)
- KO-KEN Socket TORX E4 50mm 1/4 Sq. Drive (2325-E4)
- CRAFTSMAN 1/4" Drive Sockets, 1/4" Drive Accessory Set, 4 pcs (CMMT42352)
- MILWAUKEE TOOL 6-1/4" BIG HAWG w/Carbide Teeth (49-56-9275)
- MILWAUKEE TOOL 2-1/4" BIG HAWG w/Carbide Teeth (49-56-9215)
- MILWAUKEE TOOL 3" BIG HAWG w/Carbide Teeth (49-56-9230)
- MILWAUKEE TOOL 1-1/4" Hole Dozer Bi-Metal Hole Saw (49-56-0062)
- MILWAUKEE TOOL 2-3/8" HOLE DOZER w/CARBIDE TEETH (49-56-0726)
- MILWAUKEE TOOL 2-1/2" Quick Change Sheet Metal Carbide Cutter (49-57-8339)
- MILWAUKEE TOOL 2-1/2" Hole Dozer Bi-Metal Hole Saw (49-56-9631)
- Milwaukee Tool Hole Saws & Cutters