Shop All Hole Saws
Milwaukee Tool
2-5/8" Hole Dozer Bi-Metal Hole Saw
Mfr # 49-56-9633
Zoro # G4277095
product price: $10.99
/ea
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Pilot Drill Size 1/4 in dia x 3 1/2 in L
- Application Mild Steel, Stainless Steel, Nail Embedded Wood, Plastic, Duct, Pipe, Tube, Nonferrous Metals
- Tooth Material Grade Matrix II
- Teeth per Inch 3.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 49-56-9633
- Zoro # G4277095
- UPC # 45242193288
- Country of Origin United States
- Category Hole Saws
Dimensions
Saw Dia. | 2-5/8" |
Pilot Drill Size | 1/4 in dia x 3 1/2 in L |
Shank Size | 3/8 in Hex, 7/16 in Hex |
Max. Cutting Depth | 1 5/8 in |
Thread Size | 1/2"-20 |
Details
Promotion Restriction | Not eligible for promotion |
Application | Mild Steel, Stainless Steel, Nail Embedded Wood, Plastic, Duct, Pipe, Tube, Nonferrous Metals |
Item | Hole Saw |
Tooth Material Grade | Matrix II |
Teeth per Inch | 3.5 |
Impact Rated | No |
Primary Saw Application | Mild Steel, Stainless Steel, Aluminum, Cast Iron |
Tooth Material | Bi-Metal |
Hole Saw Product Grouping | Hole Saws |
Arbor Design | Not Included |
Replacement Pilot Drill No. | Mfr. No. 49-56-8000, 49-56-8010 |
Replacement Arbor No. | Mfr. No. 49-56-7210, 49-56-7240, 49-56-7250, or 49-56-9100 |
Materials Cut | Aluminum, Drywall, Plastic, Thick/Thin Metals, Wood, Wood with Nails |
Primary Material Application | General Purpose |
For Use With | Corded/Cordless Drills, Drill Presses Stationary Machinery |
Description
Hole Saw, Primary Material Application General Purpose, Materials Cut Aluminum, Drywall, Plastic, Thick/Thin Metals, Wood, Wood with Nails, Arbor Design Not Included, Tooth Material Bi-Metal, Saw Dia. 2 5/8 in, Teeth per Inch 3.5, Max. Cutting Depth 1 5/8 in, Impact Rated No, Thread Size 1/2 In.-20, Shank Size 3/8 in Hex, 7/16 in Hex, Pilot Drill Size 1/4 in dia x 3 1/2 in L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 3/8 Inch Drive Hex Impact Bit Socket Set with Rails, 22-Piece 5/32 - 9/16 in., 4 - 14 mm (SIB91201)
- GUARDAIR Pistol Grip Air Gun, 12" Extension (U80LJ012AA3)
- DRILL AMERICA .2510 HSS Dowel Pin Reamer (DWRRDP.2510)
- ERICKSON ER 16 COLLET CHUCK 3/4 STRAIGH SHANK (SS075ER16700)
- MILWAUKEE TOOL 1-7/8" Hole Dozer Bi-Metal Hole Saw (49-56-9623)
- MILWAUKEE TOOL 2-3/4" Hole Dozer Bi-Metal Hole Saw (49-56-9635)
- MILWAUKEE TOOL 3-3/4" Hole Dozer Bi-Metal Hole Saw (49-56-9643)
- MILWAUKEE TOOL 2-9/16 in. HOLE DOZER with Carbide Teeth Hole Saw (49-56-0728)
- MILWAUKEE TOOL 2-1/4" HOLE DOZER w/CARBIDE TEETH (49-56-0724)
- MILWAUKEE TOOL 2-1/2 in. One-Piece Carbide Cutter for Stainless Steel (49-57-8639)
- MILWAUKEE TOOL 1-1/8 in. Carbide Grit Hole Saw (49-56-0417)
- Milwaukee Tool Hole Saws & Cutters