Shop All Annular Cutters
Milwaukee Tool
2-3/4" Threaded Steel Hawg Cutter
Mfr # 49-57-2750
Zoro # G5128611
product price: $382.99
/ea
Free Shipping & Returns
$382.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Annular Cutter Drive Style Threaded Hole
- Application Mild Steel, Stainless Steel
- Cutter Material Carbide
- Cutting Depth 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 49-57-2750
- Zoro # G5128611
- UPC # 045242203000
- Country of Origin Japan
- Category Annular Cutters
Dimensions
Diameter | 2 3/4 in |
Cutting Depth | 2 in |
Shank Dia. | 3/4 in |
Maximum Cutting Depth | 2 in |
Shank Thread Size | M18 x 1.5 in |
Shank Diameter | 3/4 in |
For Chuck Size | MT3 |
Cutter Diameter | 2 3/4 in |
Description
Annular Cutter, Carbide, Bright, 2 3/4 in, Threaded, Shank Diameter 3/4 in, Shank Thread Size M18 x 1.5 in, For Chuck Size MT3, Maximum Cutting Depth 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YG-1 TOOL CO Cobalt End Mill, Sq End, 1/2, 1-1/4 Cut L (07321)
- SKIL Worm Drive Circular Saw, 120, 16.45 lb. (SPT70WM-01)
- KD TOOLS 3/8" Drive SAE Ratcheting Crowfoot Wrench Set, 11PCS, SAE, Open End, Full Polish Chrome (89118)
- CLEVELAND Counterbore Set, 8 Pieces, Bright (C91770)
- MILWAUKEE TOOL 4" Threaded Steel Hawg Cutter (49-57-4000)
- MILWAUKEE TOOL 2-9/16" Threaded Steel Hawg Cutter (49-57-2560)
- MILWAUKEE TOOL 1-13/16" Threaded Steel Hawg Cutter (49-57-1812)
- MILWAUKEE TOOL 1-5/8" x 1" Annular Cutter (49-59-1625)
- MILWAUKEE TOOL 7/8" Threaded Steel Hawg Cutter (49-57-0875)
- MILWAUKEE TOOL 1-3/4" x 2" Annular Cutter (49-59-2175)
- HOUGEN 50MM X 50MM 12,000-Series Annular Cutter (12450)
- Milwaukee Tool Annular Cutters