Shop All Hole Saws
Milwaukee Tool
2-3/4" HOLE DOZER w/Carbide Teeth Hole Saw
Mfr # 49-56-0731
Zoro # G4233763
product price: $25.15
/ea
$25.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Tooth Material Bi-Metal
- Application Metal, Wood, Abrasives
- Max. Cutting Depth 1 5/8 in
- Arbor Design Not Included
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 49-56-0731
- Zoro # G4233763
- UPC # 045242504206
- Country of Origin United States
- Category Hole Saws
Dimensions
Max. Cutting Depth | 1 5/8 in |
Thread Size | 5/8"-18 |
Shank Size | 7/16 in Hex |
Saw Dia. | 2-3/4" |
Pilot Drill Size | 1/4 in dia x 3 1/2 in L |
Details
Promotion Restriction | Not eligible for promotion |
Tooth Material | Bi-Metal |
Application | Metal, Wood, Abrasives |
Arbor Design | Not Included |
Teeth per Inch | 4 |
Impact Rated | No |
Tooth Material Grade | Matrix II |
Item | Hole Saw |
Replacement Arbor No. | Mfr. No. 49-56-9100 |
Replacement Pilot Drill No. | Mfr. No. 49-56-8010 |
Primary Material Application | General Purpose |
Materials Cut | Aluminum, Drywall, Plastic, Thick/Thin Metals, Wood, Wood with Nails |
Description
Hole Saw, Primary Material Application General Purpose, Materials Cut Aluminum, Drywall, Plastic, Thick/Thin Metals, Wood, Wood with Nails, Arbor Design Not Included, Tooth Material Bi-Metal, Saw Dia. 2 3/4 in, Teeth per Inch 4, Max. Cutting Depth 1 5/8 in, Impact Rated No, Thread Size 5/8 In.-18, Shank Size 7/16 in Hex, Pilot Drill Size 1/4 in dia x 3 1/2 in L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150D Bright HSS RHS/RHC Let-A (44371)
- FISKARS Rotary Straight Utility Blade, 60mm W (193730-1005)
- KODIAK CUTTING TOOLS M12X1.75 High Speed Steel Standard Hand Tap Metric (5511176)
- MITUTOYO Digital Micrometer, Outside, 5 to 6", SPC (293-351-30)
- MILWAUKEE TOOL 2-1/8" HOLE DOZER w/Carbide Teeth Hole Saw (49-56-0722)
- MILWAUKEE TOOL 2-3/8" HOLE DOZER w/CARBIDE TEETH (49-56-0726)
- MILWAUKEE TOOL 1-1/2" HOLE DOZER w/CARBIDE TEETH (49-56-0713)
- MILWAUKEE TOOL 5/16" Diamond Max Hole Saw (49-56-0507)
- MILWAUKEE TOOL 3" Quick Change Sheet Metal Carbide Cutter (49-57-8343)
- MILWAUKEE TOOL 3" Hole Dozer w/Carbide Teeth (49-56-0734)
- DEWALT Hole Saw, Cutting 2 7/16" D, 3" dia (DAH43)
- Milwaukee Tool Hole Saws