Shop All Annular Cutters
Milwaukee Tool
2-3/16" x 2" Annular Cutter
Mfr # 49-59-2218
Zoro # G1573752
product price: $174.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$174.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Annular Cutter Drive Style Weldon
- Cutting Depth 2 in
- Shank Dia. 3/4 in
- Maximum Cutting Depth 2 in
- Material - Machining High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 49-59-2218
- Zoro # G1573752
- UPC # 045242516155
- Country of Origin Germany
- Category Annular Cutters
Dimensions
Diameter | 2 3/16 in |
Cutting Depth | 2 in |
Shank Dia. | 3/4 in |
Maximum Cutting Depth | 2 in |
Cutter Diameter | 2 3/16 in |
For Chuck Size | 3/4 in |
Shank Diameter | 3/4 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Annular Cutter |
Annular Cutter Drive Style | Weldon |
Material - Machining | High Speed Steel |
Shank Type - Machining | Weldon Flat |
Primary Material Application | Steel |
Measurement System | Fractional Inch |
Series | 49-59 |
For Tool Type | Magnetic Drill Presses |
Finish - Machining | Black Oxide |
Stack Cut Teeth | No |
Decimal Equivalent | 2.1875 |
Pilot Pin Included | No |
Description
Annular Cutter, High Speed Steel, Black Oxide, 2 3/16 in, Weldon Flat, Shank Diameter 3/4 in, For Chuck Size 3/4 in, Maximum Cutting Depth 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAHCO Bahco Wide Mouth Adjustable Wrench, Chrome, 8" (9031 RC US)
- REGAL CUTTING TOOLS #12-24 H3 3 Flt. Plug Fast Spiral Flute (008299AS)
- ZORO SELECT Cobalt Threaded Shank Drill, Short, 3/16 (16W794)
- WESTWARD 1/2 in Drive, 28mm Hex Metric Socket, 6 Points (53YV19)
- MILWAUKEE TOOL 1-3/4" x 2" Annular Cutter (49-59-2175)
- MILWAUKEE TOOL 1/2" x 2" Annular Cutter (49-59-2050)
- MILWAUKEE TOOL 1-5/16" x 2" Annular Cutter (49-59-2131)
- MILWAUKEE TOOL 4-3/8" Threaded Steel Hawg Cutter (49-57-4370)
- MILWAUKEE TOOL 4" Threaded Steel Hawg Cutter (49-57-4000)
- MILWAUKEE TOOL 1-1/4" x 1" Annular Cutter (49-59-1250)
- WALTER SURFACE TECHNOLOGIES 2-1/2 X 2 Carbide Core Cut Annular Cutters Weldon Shank (05D508)
- Milwaukee Tool Annular Cutters