Shop All Annular Cutters
Milwaukee Tool
2-1/8" Threaded Steel Hawg Cutter
Mfr # 49-57-2120
Zoro # G5128426
product price: $289.99
/ea
Free Shipping & Returns
$289.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Annular Cutter Drive Style Threaded Hole
- Cutter Material Carbide
- Application Mild Steel, Stainless Steel
- Cutting Depth 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 49-57-2120
- Zoro # G5128426
- UPC # 045242202652
- Country of Origin Japan
- Category Annular Cutters
Dimensions
Diameter | 2 1/8 in |
Cutting Depth | 2 in |
Shank Dia. | 3/4 in |
For Chuck Size | MT3 |
Cutter Diameter | 2 1/8 in |
Shank Diameter | 3/4 in |
Maximum Cutting Depth | 2 in |
Shank Thread Size | M18 x 1.5 in |
Description
Annular Cutter, Carbide, Bright, 2 1/8 in, Threaded, Shank Diameter 3/4 in, Shank Thread Size M18 x 1.5 in, For Chuck Size MT3, Maximum Cutting Depth 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS 7 5/16 in J203 Needle Nose Plier, Side Cutter Plastic Dipped Handle (J203-7)
- TRUPER Truper TH-2.5FD-C Fiberglass Handle Cutter Mattock - 2.5 lbs. (132352)
- DYNABRADE Right Angle Disc Sander 2In-51Mm Dia. (48541)
- IDEAL Hole Saw, 7/8 (36-516)
- MILWAUKEE TOOL 2-3/4" Threaded Steel Hawg Cutter (49-57-2750)
- MILWAUKEE TOOL 1-5/16" Threaded Steel Hawg Cutter (49-57-1312)
- MILWAUKEE TOOL 1-1/8" Threaded Steel Hawg Cutter (49-57-1125)
- MILWAUKEE TOOL 1-1/16 in. One Piece 1/2 in. Shank Steel Hawg Cutter (49-57-8106)
- MILWAUKEE TOOL 2" x 2" Annular Cutter (49-59-2200)
- MILWAUKEE TOOL 5/8" TCT Annular Cutter 2" Depth (49-59-4063)
- HOUGEN 30MM X 25MM 12,000-Series Annular Cutter (12330)
- Milwaukee Tool Annular Cutters