Shop All Annular Cutters
Milwaukee Tool
2-1/4" x 1" Annular Cutter
Mfr # 49-59-2025
Zoro # G1573673
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Annular Cutter Drive Style Weldon
- Cutting Depth 1 in
- Shank Dia. 3/4 in
- For Tool Type Magnetic Drill Presses
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Milwaukee Tool
- MFR # 49-59-2025
- Zoro # G1573673
- UPC # 045242516162
- Country of Origin Germany
- Category Annular Cutters
Dimensions
Diameter | 2 1/4 in |
Cutting Depth | 1 in |
Shank Dia. | 3/4 in |
For Chuck Size | 3/4 in |
Cutter Diameter | 2 1/4 in |
Maximum Cutting Depth | 1 in |
Shank Diameter | 3/4 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Annular Cutter |
Annular Cutter Drive Style | Weldon |
For Tool Type | Magnetic Drill Presses |
Shank Type - Machining | Weldon Flat |
Series | 49-59 |
Measurement System | Fractional Inch |
Material - Machining | High Speed Steel |
Finish - Machining | Black Oxide |
Stack Cut Teeth | No |
Primary Material Application | Steel |
Decimal Equivalent | 2.25 |
Pilot Pin Included | No |
Description
Annular Cutter, High Speed Steel, Black Oxide, 2 1/4 in, Weldon Flat, Shank Diameter 3/4 in, For Chuck Size 3/4 in, Maximum Cutting Depth 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Swivel Connector, 1/4 In.(M)NPT x (F)NPT (94300)
- ZORO SELECT Drill Bushing, Type H, Drill Size 17/64 In (H324HN)
- KODIAK CUTTING TOOLS .495 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5481564)
- URREA Industrial grade ball end L-type Hex Key Set 9Pc Mm (4996)
- MILWAUKEE TOOL 1-3/4" x 1" Annular Cutter (49-59-1750)
- MILWAUKEE TOOL 1-3/16" x 1" Annular Cutter (49-59-1187)
- MILWAUKEE TOOL 2-1/16" x 1" Annular Cutter (49-59-2006)
- MILWAUKEE TOOL 2-1/2" Threaded Steel Hawg Cutter (49-57-2500)
- MILWAUKEE TOOL 5/8" TCT Annular Cutter 2" Depth (49-59-4063)
- MILWAUKEE TOOL 3" Threaded Steel Hawg Cutter (49-57-3000)
- UNIBOR 1in X 2in Premium M42 Cobalt Annular Cutter with Pilot Pin (25232)
- Milwaukee Tool Annular Cutters