Shop All Annular Cutters
Milwaukee Tool
2-1/4" TCT Annular Cutter 2" Depth
Mfr # 49-59-4225
Zoro # G1722721
product price: $142.99
/ea
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Annular Cutter Drive Style Weldon
- Cutting Depth 2 in
- Shank Dia. 3/4 in
- Material - Machining Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 49-59-4225
- Zoro # G1722721
- UPC # 045242513925
- Country of Origin China
- Category Annular Cutters
Dimensions
Diameter | 2 1/4 in |
Cutting Depth | 2 in |
Shank Dia. | 3/4 in |
Shank Diameter | 3/4 in |
Overall Length | 3 5/8 in |
Maximum Cutting Depth | 2 in |
Cutter Diameter | 2 1/4 in |
For Chuck Size | 3/4 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Annular Cutter |
Annular Cutter Drive Style | Weldon |
Material - Machining | Carbide |
Primary Material Application | Steel |
Stack Cut Teeth | No |
Decimal Equivalent | 2.25 |
Measurement System | Fractional Inch |
Shank Type - Machining | Weldon Flat |
Series | 49-59 |
Finish - Machining | Bright |
For Tool Type | Magnetic Drill Presses |
Pilot Pin Included | No |
Description
Annular Cutter, Carbide, Bright, 2 1/4 in, Weldon Flat, Shank Diameter 3/4 in, For Chuck Size 3/4 in, Maximum Cutting Depth 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT GAGE Pin Gage, Minus, 0.0340 In, Black (911203400)
- KNIPEX 11" Ratchet Action Cable Cutter, Center Cut (95 31 280 SBA)
- HARVEY TOOL Miniature End Mill - Corner Radius - Long Flute, 0.0620" (1/16), Corner Radius: 0.0050" (870562)
- ROYAL PRODUCTS HSS Live Center, 3 MT, Standard Point (10103)
- MILWAUKEE TOOL 1-3/8" TCT Annular Cutter 2" Depth (49-59-4138)
- MILWAUKEE TOOL 3/4" TCT Annular Cutter 2" Depth (49-59-4075)
- MILWAUKEE TOOL 1-3/4" TCT Annular Cutter 2" Depth (49-59-4175)
- MILWAUKEE TOOL 1" x 2" Annular Cutter (49-59-2100)
- MILWAUKEE TOOL 3-1/4" Threaded Steel Hawg Cutter (49-57-3250)
- MILWAUKEE TOOL 2-1/8" HSS Annular Cutter 2" Depth (49-59-2212)
- EVOLUTION 1-11/16" Diameter X 2" Depth Annular HSS Cutter, Pilot Pin Included (CC168L)
- Milwaukee Tool Annular Cutters