Shop All Hole Saws
Milwaukee Tool
2-1/2" Quick Change Sheet Metal Carbide Cutter
Mfr # 49-57-8339
Zoro # G5129074
product price: $60.59
/ea
Not eligible for select promotions
$60.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Metal
- Tooth Material Carbide Tipped
- Application Mild Steel, Stainless Steel
- Arbor Design Not Included
- Shank Size 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 49-57-8339
- Zoro # G5129074
- UPC # 045242205844
- Country of Origin Japan
- Category Hole Saws
Dimensions
Max. Cutting Depth | 1/8 in |
Shank Size | 3/8 in |
Saw Dia. | 2 1/2 in |
Pilot Drill Size | 3/8 in dia x 2 3/4 in L |
Details
Promotion Restriction | Not eligible for promotion |
Primary Saw Application | Metal |
Tooth Material | Carbide Tipped |
Application | Mild Steel, Stainless Steel |
Arbor Design | Not Included |
Replacement Pilot Drill No. | Mfr. No. 49-57-0038 |
Number of Teeth | 6 |
Item | Hole Cutter |
Replacement Arbor No. | Mfr. No. 49-57-0035 |
Hole Saw Product Grouping | Hole Cutters |
Number of Teeth (Hole Cutters Only) | 6 |
Primary Material Application | Steel |
Materials Cut | Sheet Metal |
Impact Rated | No |
For Use With | 48Z566, 48Z567 |
Description
Hole Cutter, Primary Material Application Steel, Materials Cut Sheet Metal, Arbor Design Not Included, Tooth Material Carbide Tipped, Saw Dia. 2 1/2 in, Number of Teeth (Hole Cutters Only) 6, Max. Cutting Depth 1/8 in, Impact Rated No, Shank Size 3/8 in, Pilot Drill Size 3/8 in dia x 2 3/4 in L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIN Depth Stop, Adapter, 3" W, Aluminum (32127069010)
- DAYTON Arbor Press 850 (3ZM98)
- TEKTON 6 mm Tip, 1/4 in. Drive, Metric (SHB03206)
- ALLWAY Steel 3 Notch Round Point Razor Blade 2-5/32 in. L 5 pk, 5PK (KBS5)
- MILWAUKEE TOOL 1" Quick Change Sheet Metal Carbide Cutter (49-57-8311)
- MILWAUKEE TOOL 1-3/4" Quick Change Sheet Metal Carbide Cutter (49-57-8329)
- MILWAUKEE TOOL 1-3/8" Quick Change Sheet Metal Carbide Cutter (49-57-8323)
- MILWAUKEE TOOL 1-1/16" Hole Dozer Bi-Metal Hole Saw (49-56-0047)
- MILWAUKEE TOOL 4" Hole Dozer w/Carbide Teeth (49-56-0742)
- MILWAUKEE TOOL 1-1/16" Quick Change Steel Plate Carbide Cutter (49-57-8213)
- DRILL AMERICA 6.00mm Pilot Bit Accessory for Carbide Tipped Hole Cutter, Cutting Direction: Right Hand (CTH6MM-PILOT)
- Milwaukee Tool Hole Saws & Cutters