Shop All Oscillating Tool Accessories
Milwaukee Tool
2-1/2 in. OPEN-LOK Wood-Cutting Oscillating Multi-Tool Blades (3 pk)
Mfr # 49-25-1113
Zoro # G300404574
product price: $31.97
/pk 3, $10.66/ea
$31.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Blade Thickness 1/32 in
- Edge Material High Carbon Steel
- Materials Cut Clean Wood, Drywall, PVC
- Blade Width 2 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 49-25-1113
- Zoro # G300404574
- UPC # 045242570805
- Country of Origin United States
- Category Oscillating Tool Accessories
Dimensions
Blade Width | 2 1/2 in |
Blade Length | 1 5/8 in |
Overall Length | 1 5/8 in |
Cutting Width | 2-1/2 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Oscillating Tool Blade |
Blade Thickness | 1/32 in |
Edge Material | High Carbon Steel |
Materials Cut | Clean Wood, Drywall, PVC |
Blade Shape | Straight |
Maximum Oscillations per Minute | 20,000 |
Connection Style | Universal Open-Back |
Direct Fit For Tool Brand | Bosch (non-Starlock), DEWALT(R), Dremel, Fein (non-Starlock), Makita, Milwaukee, Ridgid |
Cut Style | Flush Cut |
Primary Material Application | Clean Wood, Drywall, PVC |
Cutting Edge Style | Toothed Edge |
Blade Type | Straight Cutting |
Oscillating Tool Accessory Type | Cutting Blade |
Compatible with Adapter | Milwaukee |
Number of Pieces | 3 |
Blade Material | Steel |
Description
If you are looking for a multi-tool blade that is compatible with your oscillating tool, the Milwaukee 49-25-1113 Oscillating Tool Blade is the perfect choice. This 2 1/2" blade can cut through clean wood, drywall and PVC. It has a high carbon steel edge material and an overall length of 1 5/8 in.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Archaeology Pointing Trowel w/Leat, 5 (AR424L)
- OSG 5/16-18 UNC 2B THREAD LIMIT GAGE (1500101900)
- INNOVATIVE COMPONENTS Plunger Pin Ring, w/Patch, 1.68 In, 3/8-16 (GP6C---R--V--21)
- STARRETT Electronic Depth Gage, 6 In, 2 3/4 In Base (3753A-6/150)
- MILWAUKEE TOOL 2-1/2 in. OPEN-LOK Wood-Cutting Oscillating Multi-Tool Blade (1 pk) (49-25-1111)
- MILWAUKEE TOOL 1-3/8 in. OPEN-LOK Wood-Cutting Oscillating Multi-Tool Blades (3 pk) (49-25-1103)
- MILWAUKEE TOOL 3-1/2 in. OPEN-LOK Segmented Wood-Cutting Oscillating Multi-Tool Blade (49-25-1121)
- MILWAUKEE TOOL 2-1/2 in. OPEN-LOK TITANIUM ENHANCED Multi-Material Oscillating Multi-Tool Blade (1 pk) (49-25-1241)
- MILWAUKEE TOOL 3-1/2 in. 80 Grit Triangle Sandpaper (6 pk) (49-25-2080)
- MILWAUKEE TOOL 1-1/8 in. OPEN-LOK TITANIUM ENHANCED Metal-Cutting Oscillating Multi-Tool Blade (3 pk) (49-25-1253)
- WORX Rockwell Sonicrafter F30 3.5 amps Corded Oscillating Multi-Tool (RK682)
- Milwaukee Tool Oscillating Tool Accessories