Shop All Buffing Wheels
Milwaukee Tool
2-1/2 in. Flared Contour Buffing Wheel for M12 FUEL Low Speed Tire Buffer
Mfr # 49-93-2409
Zoro # G901777749
$39.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Style Flared Design
- Material Steel
- Diameter 2 1/2 in
- Thickness 1 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Milwaukee Tool
- MFR # 49-93-2409
- Zoro # G901777749
- UPC # 045242613823
- Country of Origin United States
- Category Buffing Wheels
Dimensions
Diameter | 2 1/2 in |
Width | 2.6 |
Length | 2.6 |
Overall Dia. | 2 1/2 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Buffing Wheel |
Style | Flared Design |
Material | Steel |
Thickness | 1 1/8 in |
Application | Flat Repair |
Arbor Hole | 3/8 in |
Color | Silver |
Overall Thickness | 1 1/8 in |
Compatible Tool Type | Buffing Machine |
Primary Material Application | Steel |
Description
Buffing Wheel, Overall Dia. 2 1/2 in, Overall Thickness 1 1/8 in, Connector Size 3/8 in, Primary Material Application Steel, Compatible Tool Type Buffing Machine
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Belt, Medium, 1/2"X18" (79517)
- GATORBLADE CutOff Blade, 14 in Dia, 18 in Thick, 20 mm Arbor, Aluminum Oxide Abrasive (9683)
- ARC ABRASIVES Flap Wheel, Interleaf, AO, 2 in., 80 Grit (54122)
- WEILER 1" Crimped Wire End Brush, .006" Steel Fill (10009)
- MILWAUKEE TOOL 2 in. Flared Contour Buffing Wheel for M12 FUEL Low Speed Tire Buffer (49-93-2410)
- 3M Buffing Pad, 5-1/4", White Open Cell Foam (28401)
- ASTRO PNEUMATIC Wool Buffing Pad - 3 in. diameter (AST-20303P)
- CAR DEALER DEPOT Hi-Buff HOOK AND LOOP Wool Buffing Pad - 7.5" X 1.5" (HB 175)
- DICO Buffing Wheel, 8 in dia. Overall (526-40-8)
- 3M Finesse-it Buffing Pad 28879, 3-3/4in, Gre (28879)
- CS UNITEC SuperPolish Disc for FIX System, 6in (80750N)
- Milwaukee Tool Buffing Wheels