Shop All Claw, Rip & Framing Hammers
Milwaukee Tool
19oz Smooth Face Hickory Wood Framing Hammer
Mfr # 48-22-9519
Zoro # G402555686
product price: $33.89
/ea
Not eligible for select promotions
$33.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Framing
- Head Weight (Oz.) 19
- Handle Hickory
- Face Smooth
- Head Material Forged Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 48-22-9519
- Zoro # G402555686
- UPC # 45242538034
- Country of Origin Taiwan, Province of China
- Category Claw, Rip & Framing Hammers
Dimensions
Handle Length (in) | 16 in |
Details
Promotion Restriction | Not eligible for promotion |
Type | Framing |
Head Weight (Oz.) | 19 |
Handle | Hickory |
Face | Smooth |
Head Material | Forged Steel |
Features | Magnetic Nail Set |
Color | Silver/Tan |
Non-Marring | Yes |
Handle Style | Axe |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA .3500 HSS Straight Shank Chucking Reamer (DWRR.3500)
- MILWAUKEE TOOL 17mm Metric Combination Wrench (45-96-9517)
- MILWAUKEE TOOL Shockwave Impact Slotted 1/8" Insert Bits (25PK) (48-32-4116)
- MILWAUKEE TOOL 1/2" Drive Standard Impact Socket 14 mm Size, Standard Socket, Black Phosphate (49-66-6246)
- MILWAUKEE TOOL 17 oz Smooth Face Framing Hammer (48-22-9017)
- MILWAUKEE TOOL 20oz Smooth Face Rip Claw Hammer (48-22-9020)
- MILWAUKEE TOOL 22 oz Milled Face Framing Hammer (48-22-9022)
- MILWAUKEE TOOL 22 oz Smooth Face Framing Hammer (48-22-9023)
- MILWAUKEE TOOL 19 oz Smooth Face Poly/Fiberglass Handle Hammer (48-22-9316)
- MILWAUKEE TOOL Twenty Eight oz Milled Face Hammer (48-22-9029)
- STEEL GRIP Claw Hammer Steel 16 Oz (2258432)
- Milwaukee Tool Hammers and Striking Tools