Shop All Claw, Rip & Framing Hammers
Milwaukee Tool
19oz Milled Face Hickory Wood Framing Hammer
Mfr # 48-22-9419
Zoro # G702555553
product price: $33.75
/ea
Not eligible for select promotions
$33.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Framing
- Head Weight (Oz.) 19
- Handle Hickory
- Face Milled
- Head Material Forged Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 48-22-9419
- Zoro # G702555553
- UPC # 45242538027
- Country of Origin Taiwan, Province of China
- Category Claw, Rip & Framing Hammers
Dimensions
Handle Length (in) | 16 in |
Details
Promotion Restriction | Not eligible for promotion |
Type | Framing |
Head Weight (Oz.) | 19 |
Handle | Hickory |
Face | Milled |
Head Material | Forged Steel |
Features | Magnetic Nail Set |
Color | Silver/Tan |
Handle Style | Axe |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CS UNITEC TCT Hole Saw, 2-9/16" X 1" (1-1-182)
- MARTIN TOOLS SPROCKET & GEAR CROWFOOT SET 3/8 DR 8 PC CLIP RAIL (MTBC8K)
- SUMITOMO Diamond Turning Insert, Diamond, 1/2 in, CNMG, 1/32 in, Carbide (CNMG432EMU-AC820P)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.3750" (981245)
- MILWAUKEE TOOL 19 oz Smooth Face Poly/Fiberglass Handle Hammer (48-22-9316)
- MILWAUKEE TOOL 16oz Smooth Face Hybrid Claw Hammer (48-22-9018)
- MILWAUKEE TOOL 17 oz Milled Face Framing Hammer (48-22-9016)
- MILWAUKEE TOOL Twenty Eight oz Milled Face Hammer (48-22-9029)
- MILWAUKEE TOOL 20oz Smooth Face Rip Claw Hammer (48-22-9020)
- MILWAUKEE TOOL 14 oz Titanium Smooth Face Hammer w/18" Hybrid Fiberglass Handle (TI14SC-F)
- DEADON Hammer, Milled Face, 21 oz., 16" Handle (DO21)
- Milwaukee Tool Claw, Rip & Framing Hammers