Shop All Combination Wrenches
Milwaukee Tool
19mm Metric Combination Wrench
Mfr # 45-96-9519
Zoro # G7745890
product price: $17.99
/ea
Not eligible for select promotions
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 9 3/4 in
- Finish Chrome
- Head Thickness 19 mm
- Handle Type Ergonomic I-Beam
- Anti-Slip Design Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 45-96-9519
- Zoro # G7745890
- UPC # 045242573868
- Country of Origin Taiwan, Province of China
- Category Combination Wrenches
Dimensions
Overall Length | 9 3/4 in |
Head Size | 19 mm |
Wrench Length Style | Standard |
Description
Combination Wrench, Chrome Vanadium Steel, Chrome, Head Size 19 mm, Overall Length 9 3/4 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Standard, Head Thickness 19 mm, Metric, Rounded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPYDER 2-3/8" Carbide Tipped Hole Saw (600828)
- WOODOWL Nail Chipper Tri-Cut Auger 18" x 13/16" (03810)
- LENOX Hole Saw (LXAH321116)
- MITUTOYO Digital Caliper, 0 to 40 In (552-314-10)
- MILWAUKEE TOOL 7mm Metric Ratcheting Combination Wrench (45-96-9307)
- MILWAUKEE TOOL 11/32 in. SAE Combination Wrench (45-96-9411)
- MILWAUKEE TOOL 24mm Metric Flex Head Ratcheting Combination Wrench (45-96-9624)
- MILWAUKEE TOOL 15/16 in. SAE Combination Wrench (45-96-9430)
- MILWAUKEE TOOL 15/16 in. SAE Ratcheting Combination Wrench (45-96-9230)
- MILWAUKEE TOOL 3/4 in. SAE Combination Wrench (45-96-9424)
- TEKTON 1-9/16 Inch Combination Wrench (WCB23040)
- Milwaukee Tool Wrenches