Shop All Jobber Length Drill Bits
Milwaukee Tool
19/64" Titanium SHOCKWAVE
Mfr # 48-89-4616
Zoro # G1995211
Not eligible for select promotions
$8.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Point Angle 135 Degrees
- Size 19/64"
- Drill Bit Material High Speed Steel
- Drill Bit Finish TiN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Milwaukee Tool
- MFR # 48-89-4616
- Zoro # G1995211
- UPC # 045242353170
- Country of Origin China
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 19/64 in |
Size | 19/64" |
Shank Dia. | 1/4" |
Overall Length | 4 5/16 in |
Flute Length | 2 9/16 in |
Maximum Drilling Depth | 2 9/16 in |
Dimension Type | Fractional Inch |
Drilling Depth | 2-37/64" |
Depth:Dia. Ratio | 2xD |
Shank Hex Size | 1/4 in |
Description
Hex Shank Drill Bit, 19/64 in, Drill Bit Point Angle 135 Degrees , Drill Bit Point Type Split Point, High Speed Steel, Titanium
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT GAGE Go/No Go Set Plug Assy, 5/16-18 UNC 2A (371129550)
- BIG HORN 25 oz Curved Handle for Framing Hammer 15121 / BJ24FM (15123)
- DEWALT 1-Piece 3-1/4" x 22" SDS Max Core Bit (DW5921)
- ZEPHYR Nutsetter, 2-9/16" L, 5/16" Hex Size (Z10MSHL-5/16)
- MILWAUKEE TOOL 17/64" Titanium SHOCKWAVE (48-89-4614)
- MILWAUKEE TOOL 5/16" Titanium SHOCKWAVE (48-89-4617)
- MILWAUKEE TOOL 27/64" Titanium SHOCKWAVE (48-89-4624)
- MILWAUKEE TOOL SHOCKWAVE Hex Shank Drill Bit, 3/16 in, Drill Bit Point Angle 135 Deg, High Speed Steel (48-89-4609)
- MILWAUKEE TOOL 3/8" Titanium SHOCKWAVE (48-89-4621)
- MILWAUKEE TOOL 21/64 in. Thunderbolt Black Oxide Bit (ML48-89-2837)
- EAZYPOWER Titanium Drill Bit, 5/16", 135SP, M2 HSS (87086)
- Milwaukee Tool Drill Bits