Shop All Cordless Impact Tools
Milwaukee Tool
18V 3/8" Friction Ring
Mfr # 2758-20, 48-11-1820
Zoro # G2613970
product price: $373.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$373.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Anvil Impact Action Mechanical
- Corded/Cordless Cordless
- Battery Included Yes
- Voltage 18 V
- Series M18 FUEL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 2758-20, 48-11-1820
- Zoro # G2613970
- UPC # 045242363889
- Country of Origin Multiple
- Category Cordless Impact Tools
Dimensions
Drive Size | 3/8 in Square |
Overall Length | 5 7/8 in |
Description
Cordless Impact Wrench Kits, Impact Wrench, Drive Size 3/8 in Square, Drive Configuration Straight, Max. Torque 210 ft-lb, Battery Included, Voltage 18 V, Series M18 FUEL, Cordless Tool Battery Type Li-Ion, Brushless Motor Yes, Anvil Impact Action Mechanical, Max. Blows per Minute 3200, Max. No Load RPM 2500, Cordless, Handle Type Pistol Grip, Battery Capacity (1) 2.0 Ah, Tool Length 4-1/8 In., Tool Weight 2.4 lb, Clutch Style Impact, Battery Included 38D765, Battery Pack Replacement 38D765
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VEGA Torx Plus Tamper 10 Insert Bit x 1 (125IPR10)
- WESTCOTT Rulers, 6" Plastic Ruler - Clear (45016)
- VEGA Torq-Set 0 Power Bit x 2 (150TS00)
- CHICAGO-LATROBE Screw Machine Drill Bit, 5/16 in Size, 135 Degrees Point Angle, High Speed Steel, TiN Finish (48220)
- MILWAUKEE TOOL 18V 1/2" Friction Ring (2759B-20, 48-11-1820)
- MILWAUKEE TOOL M12 FUEL 3/8" Impact Wrench (2454-20)
- MILWAUKEE TOOL M18 3/8 in Impact Wrench w/Friction Ring (2658-20)
- MILWAUKEE TOOL M18 FUEL 1/2 in. Compact Impact Wrench with Pin Detent Kit (2855P-22R)
- MILWAUKEE TOOL M12 ¼” Impact Wrench (2461-20)
- MILWAUKEE TOOL 12V 3/8" (2457-21, 48-11-2440)
- MILWAUKEE TOOL M12 FUEL 1/2 in. Right Angle Impact Wrench with Pin Detent (Bare Tool) (2565P-20)
- Milwaukee Tool Cordless Impact Tools