Shop All Cordless Impact Tools
Milwaukee Tool
18V 1/4" Hex
Mfr # 2760-22, 48-11-1850
Zoro # G2613219
product price: $533.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$533.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Anvil Impact Action Hydraulic
- Corded/Cordless Cordless
- Drive Size 1/4 in Hex
- Battery Included Yes
- Includes (1) Belt Clip, (1) Bit Holder
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 2760-22, 48-11-1850
- Zoro # G2613219
- UPC # 045242352975
- Country of Origin Multiple
- Category Cordless Impact Tools
Dimensions
Drive Size | 1/4 in Hex |
Overall Length | 5 in |
Description
Hex Hydraulic Driver Kit, Drive Size 1/4 in Hex, Drive Configuration Straight, Max. Torque 450 in-lb, Voltage 18 V, Brushless Motor Yes, Free Speed 3,000 RPM, Impact Rated Yes, Impacts per Minute 4,000, Number of Speed Settings 4, Collett 1/4 in Hex, Cordless Tool Kit Contents (1) Bare Tool, (3) Batteries, (1) Charger, Number of Batteries Included 3, Battery Capacity (3) 5.0 Ah, Battery Model No. 23Y581, Battery Series M18 Redlithium, Charger Included Yes, Charger Model 23Y581, Case Included Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YG-1 TOOL CO 2 Flute Regular Length 50 Degree Helix Ball Ticn Coated Alu-Power (37584TC)
- VERMONT GAGE Pipe Ring Gage, 2"-11.5 Size, Tool Steel (451108520)
- CHAMPION CUTTING TOOL CHAMPION POWER CORD SELL UNIT 1 (RB3065)
- RIDGID Filter Cage (73637)
- MILWAUKEE TOOL M18 FUEL 1/2 in. Compact Impact Wrench with Friction Ring (Tool Only) (2855-20)
- MILWAUKEE TOOL M12(TM) 12V 3/8" Cordless Ratchet Kit (2557-22, 48-11-2420, 48-11-2420)
- MILWAUKEE TOOL 18V 1/2" Friction Ring (2759B-20, 48-11-1820)
- MILWAUKEE TOOL M12 FUEL 3/8 in. High Speed Ratchet Kit (2567-22)
- MILWAUKEE TOOL Impact Wrench and Battery (2864-22R, 48-11-1850R)
- MILWAUKEE TOOL Cordless Impact Wrench, Compact, 18VDC (2863-20, 48-11-1850)
- MILWAUKEE TOOL M12 3/8" Ratchet (Tool Only) (2457-20)
- Milwaukee Tool Cordless Impact Tools