Shop All Squares, Bevels, and Stair Gauges
Milwaukee Tool
180mm Rafter Square
Mfr # MLSQ170
Zoro # G403465816
$20.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Material Extruded Aluminum
- Graduations 2 mm
- Size 180mm
- Width (In.) 7-1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Milwaukee Tool
- MFR # MLSQ170
- Zoro # G403465816
- UPC # 45242532674
- Country of Origin United States
- Category Squares, Bevels, and Stair Gauges
Dimensions
Size | 180mm |
Width (In.) | 7-1/4 in |
Length (In.) | 7-1/4 in |
Details
Promotion Restriction | Not eligible for promotion |
Material | Extruded Aluminum |
Graduations | 2 mm |
Color | Red |
Measuring Range | 0 to 180 mm |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNEX 3/8" Drive Impact Socket 6 (317MD)
- HARVEY TOOL Parker Hannifin O-Ring Dovetail Cutter, 0.1720" (11/64) (23821-C3)
- GERBER Folding Knife, Serrated, Blunt Tip Blade (06971)
- SITEPRO 207 7-1/2" Giant Pocket Scriber (17-207)
- MILWAUKEE TOOL 7 in. Magnetic Rafter Square (MLSQM070)
- MILWAUKEE TOOL M12 Green 360-Degree 3-Plane Laser Kit (3632-21)
- CROWN TOOLS 6 Inch Try Square, Rosewood (20135)
- CROWN TOOLS Miniature Rosewood Cutting Gauge (23043)
- KAPRO 353 Ledge-It Try & Mitre Square w/Stainless Steel Blade 8" (353-08)
- SWANSON Swanson TA127 Heavy Duty Rafter Square; 16 x 24 in. (TA127)
- JOHNSON LEVEL & TOOL Rule, Aluminum, 12 In, 1/8, 1/16 In Grad (J112)
- Milwaukee Tool Measuring and Layout Tools