Shop All Power Screwdriver Bits
Milwaukee Tool
1/8" x 12" Aircraft Length Black Oxide Drill Bit
Mfr # 48-89-2770
Zoro # G202701139
$10.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Number of Pieces 1
- Finish Black Oxide
- Overall Length 12 in
- Fastening Tool Tip Size 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Milwaukee Tool
- MFR # 48-89-2770
- Zoro # G202701139
- UPC # 45242167524
- Country of Origin Unknown
- Category Power Screwdriver Bits
Dimensions
Overall Length | 12 in |
Fastening Tool Tip Size | 1/8 in |
Flute Length | 10 in |
Drilling Depth | 10 in |
Minimum Chuck Size Required | 1/4 in |
Length Type | Aircraft |
Details
Promotion Restriction | Not eligible for promotion |
Number of Pieces | 1 |
Finish | Black Oxide |
Single End/Double End | Single |
Drill Point Angle | 135 Degrees |
Bit Type | Twist |
Cutting Direction | Right Hand |
Drill Point Design | Split |
Series | S&D |
Recommended Safety Equipment | Safety Glasses |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEATHERHEAD TOOLS NY Hook, 3 ft. HiViz Lime, w/ Chisel End (NYHL-3)
- ITL 1000V Insulated 26-inch Long-Arm Cable Cutter (00136)
- KLEIN TOOLS Wood Folding Rule with Extension (905-6)
- LYNDEX-NIKKEN Collet, 3J, 1/2in (300-032)
- MILWAUKEE TOOL SHOCKWAVE 2" Impact Torx T25 Power Bit (48-32-4485)
- MILWAUKEE TOOL SHOCKWAVE 2" Impact Torx T20 Power Bits (25PK) (48-32-4184)
- MILWAUKEE TOOL Shockwave 1" Impact Pozidriv #1 Insert Bits (2PK) (48-32-4431)
- MILWAUKEE TOOL Shockwave Impact Slotted 3/16" Insert Bits (25PK) (48-32-4117)
- MILWAUKEE TOOL SHOCKWAVE 2" Impact Torx T10 Power Bits (25 Pk) (48-32-4182)
- MILWAUKEE TOOL SHOCKWAVE 3-1/2” Impact Square Recss #2 Power Bit (48-32-4572)
- MILWAUKEE TOOL SHOCKWAVE 2 in Phillips #2 Impact Duty Power Bit, 15-Piece Pack (48-32-5004)
- Milwaukee Tool Power Screwdriver Bits