Shop All Portable Band Saw Blades
Milwaukee Tool
18 TPI Standard Sub-Compact Portable Band Saw Blade 3PK
Mfr # 48-39-0572
Zoro # G4922477
product price: $21.97
/pk 3, $7.32/ea
Not eligible for select promotions
$21.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Metal
- Length 27"
- Width 1/2"
- Teeth per Inch 18
- Thickness 0.020"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 48-39-0572
- Zoro # G4922477
- UPC # 045242272341
- Country of Origin United States
- Category Portable Band Saw Blades
Dimensions
Length | 27" |
Width | 1/2" |
Blade Length | 27 in |
Blade Width | 1/2 in |
Details
Promotion Restriction | Not eligible for promotion |
Primary Saw Application | Metal |
Teeth per Inch | 18 |
Thickness | 0.020" |
Material | Bi-metal |
Tooth Type | Steel |
Grade | Matrix II |
Item | Portable Band Saw Blade |
For Use With Saw Type | Portable Band Saws |
Application | Strut, Conduit, Angle Iron, Copper Tube, Threaded Rod and Pipe |
Blade Thickness | 0.02 in |
Metal Cutting Type | Thin Metal |
Primary Material Application | Metal |
Tip Material | Metal |
Blade Material | Bi-Metal |
Materials Cut | Aluminum and Soft Alloys, Steel and Steel Alloys |
Description
Portable Band Saw Blade, For Use With Saw Type Portable Band Saws, Primary Material Application Metal, Blade Length 27 in, Teeth per Inch 18, Blade Material Bi-Metal, Tip Material Metal, Blade Width 1/2 in, Blade Thickness 0.02 in, Materials Cut Aluminum and Soft Alloys, Steel and Steel Alloys, Metal Cutting Type Thin Metal, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Jobber Drill Bit, 3/4 in., HSS - Co (17750008)
- MILWAUKEE TOOL Ratchet and M12 CP2.5 Battery (2568-20, 48-11-2425)
- MILWAUKEE TOOL M18 Redlithium 18V High Output Cp3.0 3 Ah Battery (ML48-11-1835)
- DIABLO SDS-Max Bushing Tools Deliver Xtrm Durab (DMAMXCH1050)
- MILWAUKEE TOOL 14 TPI Standard Deep Cut Portable Band Saw Blade 2PK (48-39-0514)
- MILWAUKEE TOOL Extreme Thick Metal Compact Band Saw Blade 3PK (48-39-0609)
- MILWAUKEE TOOL M12 FUEL Compact Band Saw (Tool Only) (2529-20)
- MILWAUKEE TOOL 14/18 TPI Standard Deep Cut Portable Band Saw Blade 3PK (48-39-0561)
- MILWAUKEE TOOL 14 TPI Standard Deep Cut Portable Band Saw Blade 3PK (48-39-0511)
- MILWAUKEE TOOL 10 TPI Compact Portable Band Saw Blade 3PK (48-39-0509)
- MORSE Portable Band Saw Blade, 32-7/8in, PK3 (ZWEP32811MC)
- Milwaukee Tool Power Saw Blades