Shop All Sprayer Accessories
Milwaukee Tool
18” Short Sprayer Wand
Mfr # 49-16-2729
Zoro # G1431885
product price: $39.00
/ea
$39.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Material Stainless Steel
- Size 18 in
- For Use With 49-16-28CS, 49-16-28PS
- Flow Rate 0.1 to 0.5 gpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 49-16-2729
- Zoro # G1431885
- UPC # 045242555468
- Country of Origin China
- Category Sprayer Accessories
Dimensions
Size | 18 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Sprayer Wand |
Material | Stainless Steel |
For Use With | 49-16-28CS, 49-16-28PS |
Flow Rate | 0.1 to 0.5 gpm |
Description
Sprayer Wand, Material Stainless Steel, 18 in, For Use With 49-16-28CS, 49-16-28PS, Flow Rate 0.1 to 0.5 gpm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DROLL YANKEES Droll Yankees OWF Observer Window Feeder (OWF)
- DURAMAX 4x8 SideMate Shed w/foundation (06625)
- DICKSONS 29 x 42 in Flag Double Applique Pool Party Polyester Large (M001139)
- CORONA TOOLS Orange Shear (AG 5050)
- MILWAUKEE TOOL 4-Gallon Water Supply Tank Assembly for M18 SWITCH TANK Backpack Sprayer (49-16-28WS)
- MILWAUKEE TOOL Sprayer Nozzles for M18 SWITCH TANK Sprayer (49-16-2728)
- CHAPIN CFValve Constant-Flow Valves (2411849)
- SOLO Nozzle, Flat Fan Spray (4074263)
- ZEP Shut Off, Plastic (S71701)
- SOLO Solo Adjustable Nozzle (0610410-P)
- FIMCO Fimco 2.1-gpm Pressure Switch Assembly (5157202)
- Milwaukee Tool Sprayer Accessories