Shop All Nail Pullers, Wrecking and Pry Bars
Milwaukee Tool
18" Pry Bar
Mfr # 45-74-9218
Zoro # G711745006
product price: $29.99
/ea
Not eligible for select promotions
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features All Metal Core, Comfortable Tri-Lobe Handle, Corrosion Resistant, Hammer-Ready Strike Cap, I-Beam Design: upto 40% Stronger, Lifetime Guarantee
- Overall Length 18 in
- Type Pry Bars
- Finish Chrome
- Weight 0.86 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 45-74-9218
- Zoro # G711745006
- UPC # 045242723812
- Country of Origin Thailand
- Category Nail Pullers, Wrecking and Pry Bars
Dimensions
Overall Length | 18 in |
Bar Width | 1 1/2 in |
Details
Promotion Restriction | Not eligible for promotion |
Features | All Metal Core, Comfortable Tri-Lobe Handle, Corrosion Resistant, Hammer-Ready Strike Cap, I-Beam Design: upto 40% Stronger, Lifetime Guarantee |
Type | Pry Bars |
Item | 18" Pry Bar |
Finish | Chrome |
Weight | 0.86 lb |
Includes Handle | Yes |
Bar Material | Metal |
Description
Eighteen In. Pry Bar
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Hand Tap Set, HSS3/4-10, H3 Limit, PK3 (5TVY7)
- TEKTON 1/2 Inch Drive 12-Point Impact Socket Set, 17-Piece (8-24 mm) (SID92338)
- STANLEY Stanley Works Tools 28500 Razor Blade Scraper with 5 Blades (28500)
- APEX TOOL GROUP Nutsetter, 1/4" Hex, 1-3/4" L, Steel (MDA-08)
- MILWAUKEE TOOL 4 pc. Pry Bar Set (48-22-9214)
- MILWAUKEE TOOL 36 in. Pry Bar (45-74-9236)
- MILWAUKEE TOOL 12 in. Pry Bar (48-22-9034)
- MILWAUKEE TOOL 12 in. Nail Puller (48-22-9032)
- MILWAUKEE TOOL 15 in. Pry Bar (48-22-9035)
- MILWAUKEE TOOL 10 in. Nail Puller (48-22-9031)
- OTC PRY BAR 18IN ROLLING HEAD (OTC7165)
- Milwaukee Tool Nail Pullers, Wrecking and Pry Bars