Shop All Collets
Milwaukee Tool
1/8 in. Collet & Nut Kit
Mfr # 48-66-2486
Zoro # G4325300
product price: $19.85
/ea
Not eligible for select promotions
$19.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 2408, 2485
- Accessory Type Collet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 48-66-2486
- Zoro # G4325300
- UPC # 045242577378
- Country of Origin China
- Category Collets
Details
Promotion Restriction | Not eligible for promotion |
Item | Collet |
For Use With | 2408, 2485 |
Accessory Type | Collet |
Description
Collet, For Use With 2408, 2485
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROZ Handle Sledge Hammers, 6 lb., 16" (34521)
- MAKITA Shelf Brush, 3-3/4 (198540-1)
- GREENLEE PULLER, CABLE, 1 1/2 hp Hp, Cable Puller (6001)
- CAPRI TOOLS 1/4 in Drive 1/8 in Hex Bit Socket (3-0547)
- MILWAUKEE TOOL 1/8 Collet (42-77-0400)
- HHIP ER-40 1" Spring Collet (3900-5292)
- GS TOOLING 06 System 1 Torque Control Tap Collet (337260)
- TECHNIKS ER Collet, ER32 (04212IS)
- LYNDEX-NIKKEN Collet, ER32, 1/4in (E32-016)
- HHIP 1/16~1/2" ER20 12 Piece Spring Collet Set (3900-5205)
- YG-1 TOOL CO Er16 Collet (160732)
- Milwaukee Tool Collets